T2A533081S - 60A 240V 3SN Safety Switch Nma3r

Eaton Cutler-Hammer

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T2A533081S
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
DG222NRB
Description
60A 240V 3SN Safety Switch Nma3r
Eaton General Duty Cartridge Fuse Safety Switch, 60 A, Nema 3R, Painted Galvaniz
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
N/A
UPC/EAN/GTIN
782113144221 / 782113144221 / 00782113144221
Weight per unit
9.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T2A533081S - Small Image
 
T2A533081S - Large Image
Attachments
 
 
T2A533081S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Number of Wires
3 in
Current Rating
60 Amp
Material, Color, and Finish
Finish
Painted Galvanized
Enclosure Material
Steel
Dimensions and Weight
Size
8.4 Inch Width x 6.41 Inch Depth x 14.37 Inch Height
Descriptions
Product Type
Safety Switch
extra long description
GENERAL DUTY SAFETY TYPE; 8.4 INCH WIDTH X 6.41 INCH DEPTH X 14.37 INCH HEIGHT SIZE; PAINTED GALVANIZED FINISH; STEEL ENCLOSURE MATERIAL; 3 WIRE(S); UL 98 APPROVAL; NEMA 3R ENCLOSURE; 60 AMP CURRENT RATING; 3 TO 10 HP AT 240 VOLT AC 1-PHASE, 7-1/2 TO 15 HP AT 240 VOLT AC 3-PHASE (DUAL ELEMENT TIME DELAY FUSE) POWER RATING; 2 POLE(S); CARTRIDGE, CLASS H FUSE TYPE; SOLID NEUTRAL TYPE; 120/240 VOLT AC VOLTAGE RATING; FUSIBLE FUSE PROVISION; DG MODEL
Description
60A 240V 3SN SAFETY SWITCH NMA3R
Long Description
SAFETY SWITCH, GENERAL DUTY SAFETY TYPE; 8.4 INCH WIDTH X 6.41 INCH DEPTH X 14.37 INCH HEIGHT SIZE; PAINTED GALVANIZED FINISH; STEEL ENCLOSURE MATERIAL; 3 WIRE(S); UL 98 APPROVAL; NEMA 3R ENCLOSURE; 60 AMP CURRENT RATING
Commodity Description
FUSIBLE GENERAL DUTY SAFETY SWITCHES
Additional Information
AC Voltage Rating
120/240 Volt
Power Rating
3 to 10 HP at 240 Volt AC 1-Phase, 7-1/2 to 15 HP at 240 Volt AC 3-Phase (Dual Element Time Delay Fuse)
Fuse Type
CARTRIDGE, CLASS H
Fuse Provision
FUSIBLE
Neutral Type
SOLID
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG222NRB
Model
DG
GTIN
00782113144221
UPC
782113144221
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
GENERAL DUTY SAFETY
Packaging
Weight per each
9.1999
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 3R
Approval
UL 98
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat