H2B13TP - 2L 13WCF 120V

Philips Advance

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H2B13TP
Manufacturer
Philips Advance
Manufacturer's Part Number
H2B13TPWI
Description
2L 13WCF 120V
Ballast, Magnetic, 13 Watt, Starting Method: Preheat, Ballast Type: Compactlamp Type: 2-Pin, Frequency: 60, Voltage Rating: 120, Number Of Lamps: 2, High Power Factor
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087058176 / 00781087058176
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
H2B13TP - Small Image
 
H2B13TP - Large Image
Attachments
 
 
H2B13TP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 A
Lamp Type
2-PIN COMPACT
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Dimensions and Weight
Length
043315
Height
1.5 in in
Width
MIR-LFQMT-LA
Descriptions
Product Type
Mag Ballast (2) 13W Compact(2-Pin) 120V
Description
2L 13WCF 120V
Long Description
BALLAST, MAGNETIC, 13 WATT, STARTING METHOD: PREHEAT, BALLAST TYPE: CompactLAMP TYPE: 2-PIN, FREQUENCY: 60, VOLTAGE RATING: 120, NUMBER OF LAMPS: 2, HIGH POWER FACTOR
Additional Information
Ballast Factor
1 PH
Power Rating
1326-C
dimmable
No
start type
PREHEAT
Manufacturer Information
Manufacturers Part Number
H2B13TPWI
Brand
Philips Advance
GTIN
00781087058176
UPC
781087058176
Taxonomies, Classifications, and Categories
Type
COMPACT
Availability
Status
Inactive
Packaging
Weight
86074
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 A
Application
Lighting Luminaire Component
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat