-
- Model
-
- Vendor
- Philips Advance
- Catalog Number
- HM2SP20TP
- Manufacturer Number
- HM2SP20TPI
- Category
- T12 - Magnetic
- Classification
- Ballasts
- UNSPSC
-
39111801 -
Lamp ballasts
- UPC/EAN/GTIN
- 00781087106921
- Weight per unit
- 3.53 LB
- Description
-
HM2SP20TP 2-20W T12 120V Preheat Magnetic Ballast
Electromagnetic; Preheat Trigger Start; HPF Circuit; F20T12 Lamp; Straight Lamp; 2 Lamp(S); 20 W Lamp Wattage; Input Voltage 120 V; Input Current 0.48 Ampere; Input Power 53 W; 60 HZ; 0.92 Power Factor; 0.9 Ballast Factor; 20 Percent Maximum THD
- Price & Packaging
-
- Minimum Order Quantity
- Call Store for Details
- Unit
- Special Order Item
- Carton
- None Available
- Standard Package
- None Available
- Stock
-
- Leesville
- 1
- Alexandria
- 0
- All Stores
- 1
(Location List)
- Links & Documents
-
- Images
- Specifications Sheets
-
- Additional Specifications
-
- EAN
- 00781087106921
- GTIN
- 00781087106921
- UPC
- 781087106921
- Brand
- PHILIPS ADVANCE
- Item Type
- Fluorescent Magnetic Ballast
- Product Type
- Electromagnetic Ballast
- Directory
- Cis
- Commerce Sector
- Construction Materials
- Industry
- Electrical
- Commodity Code
- 74110
- Commodity Description
- Fluorescent Ballasts & Accy - Magnetic
- Noun
- *
- Long Description
- Electromagnetic Ballast, Electromagnetic; Preheat Trigger Start; HPF Circuit; F20T12 Lamp; Straight Lamp; 2 Lamp(S); 20 W Lamp Wattage; Input Voltage 120 V; Input Current 0.48 Ampere; Input Power 53 W; 60 HZ; 0.92 Power Factor; 0.9 Ballast Factor
- Vendor Number
- 781087
- Vendor Name
- Advance Transformer CO
- Vendor Short Name
- Adv
- Item Number
- 10692
- Catalog Number
- Hm2sp20tpi
- MSDS Form Number
- *
- Image Location
- * Image
- Brand Name
- Advance[T]
- Model
- HM
- Type
- Electromagnetic
- Starting Type
- Preheat Trigger
- Circuit Type
- HPF
- Lamp Type
- F20T12
- Lamp Style
- Straight
- Number of Lamps
- 2
- Lamp Wattage
- 20 W
- Input Voltage
- 120 V
- Input Current
- 0.48 Ampere
- Input Power
- 53 W
- Frequency Rating
- 60 HZ
- Power Factor
- 0.92
- Ballast Factor
- 0.9
- Maximum THD
- 20 Percent
- Minimum Starting Temperature
- 10 Deg F
- Size
- 9 1/2 Inch L X 2 3/8 Inch W X 1 1/2 Inch H
- Approval
- Ul, Csa
- Additional Information
- Used On Lamp F15T8, F14T12, F15T12; Includes Class P Thermal Protection
- Additional Links
-
Large Image
Small Image
Attachments
Manufacturer's Specification Sheet
-
-
HM2SP20TPI
Fluorescent Magnetic Ballast
-
HM2SP20TPM
Fluorescent Magnetic Ballast
-
* All prices subject to change.