No Image Avaliable

ICN2P32N35I 2-F32T8 120/277V ELECTRONIC BALLAST

Philips Advance

Quantity: Add to Cart

  • Model
    Vendor
    Philips Advance
    Catalog Number
    ICN2P32N35I
    Manufacturer Number
    ICN2P32N35I
    Category
    T8 - 4'
    Classification
    Electronic Ballast
    UNSPSC
    39111801 - Lamp ballasts
    UPC/EAN/GTIN
    00781087069127
    Weight per unit
    0.7000 (lbs/each)
    Description

    ICN2P32N35I 2-F32T8 120/277V Electronic Ballast

    High Frequency; Instant Start; F32T8 Lamp; 2 Lamp(S); 32 W Lamp Wattage; Input Voltage 120 to 277 V; Input Current 0.49 Ampere; Input Power 59 W; 50/60 HZ; 0.99 Power Factor; 0.88 Ballast Factor; 10 Percent Maximum THD; Parallel Wiring

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 20.39 (Each)
    Standard Package
    $ 203.90 (10 units)
    Stock
    Nacogdoches
    164
    All Stores
    8,061 (Location List)
    Links & Documents
    Images
     
     
    ICN2P32N35I - Large Image
     
    ICN2P32N35I - Small Image
     
    ICN2P32N35I - Product Image
     
    ICN2P32N35I - Trade Image
    Specifications Sheets
     
     
    ICN2P32N35I - Specification Sheet
    Installation Sheets
     
     
    ICN2P32N35I - Installation Sheet
  • Additional Specifications
    EAN
    00781087069127
    GTIN
    00781087069127
    UPC
    781087069127
    Brand
    PHILIPS ADVANCE
    Item Type
    Fluorescent Electronic Ballast
    Product Type
    Electronic Linear Fluorescent Ballast
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Minimum Starting Temperature
    0 Deg F
    Input Current
    0.49 Ampere
    Ballast Factor
    0.88
    Power Factor
    0.99
    Item Number
    06912
    Maximum THD
    10 Percent
    Vendor Number
    1170
    Input Voltage
    120 to 277 V
    Number of Lamps
    2
    Lamp Wattage
    32 W
    Frequency Rating
    50/60 HZ
    Input Power
    59 W
    Item Number
    6912
    Commodity Code
    73112
    Commodity Code
    74120
    Vendor Number
    781087
    Size
    9.5 Inch L X 1.3 Inch W X 1 Inch H
    Vendor Short Name
    Adv
    Vendor Name
    Advance Transformer CO
    Brand Name
    Advance[T], Centium[R]
    Long Description
    Ballast, High Frequency; Instant Start; F32T8 Lamp; 2 Lamp(S); 32 W Lamp Wattage; Input Voltage 120 to 277 V; Input Current 0.49 Ampere; Input Power 59 W; 50/60 HZ; 0.99 Power Factor; 0.88 Ballast Factor; 10 Percent Maximum THD; Parallel Wiring
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Description
    Electronic Linear Fluorescent Ballasts
    Industry
    Elx
    Lamp Type
    F32T8
    Commodity Description
    Fluorescent Ballasts & Accy - Electronic
    Type
    High Frequency
    Model
    Icn
    Catalog Number
    Icn2p32n35i
    Starting Type
    Instant
    Wiring
    Parallel
    Vendor Name
    Philips Advance
    Approval
    Ul, Csa
    Additional Information
    Used On Lamp F17T8, F25T8, F32T8/Es; Packaging Type Ic Pack

* All prices subject to change.

We Also Carry