-
- Model
-
- Vendor
- Philips Advance
- Catalog Number
- ICN2S8635I
- Manufacturer Number
- ICN2S8635I
- Category
- T8 - 4'
- Classification
- Electronic Ballast
- UNSPSC
-
39111801 -
Lamp ballasts
- UPC/EAN/GTIN
- 00781087035801
- Weight per unit
- 4.2 (lbs/each)
- Description
-
ICN2S8635I Ele Ballast (2) F96T8/Ho 120-277V
High Frequency; Programmed Start; Normal Output, HPF Circuit; F96T8/Ho Lamp; Straight Lamp; 2 Lamp(S); 86 W Lamp Wattage; Input Voltage 120/230/277 V; Input Current 1.57/0.81/0.68 Ampere; Input Power 188/185 W; 50/60 HZ; 0.98 Power Factor
- Price & Packaging
-
- Minimum Order Quantity
- 1 Unit
- Unit
- $ 79.08 (Each)
- Standard Package
- $ 474.48 (6 units)
- Stock
-
- Little Rock
- 8
- All Stores
- 59
(Location List)
- Links & Documents
-
-
- Additional Specifications
-
- EAN
- 00781087035801
- GTIN
- 00781087035801
- UPC
- 781087035801
- Brand
- PHILIPS ADVANCE
- Item Type
- Fluorescent Electronic Ballast
- Product Type
- Electronic Ballast
- Directory
- Cis
- Commerce Sector
- Construction Materials
- Industry
- Electrical
- Commodity Code
- 74120
- Commodity Description
- Fluorescent Ballasts & Accy - Electronic
- Noun
- *
- Long Description
- Electronic Ballast, High Frequency; Programmed Start; Normal Output, HPF Circuit; F96T8/Ho Lamp; Straight Lamp; 2 Lamp(S); 86 W Lamp Wattage; Input Voltage 120/230/277 V; Input Current 1.57/0.81/0.68 Ampere; Input Power 188/185 W; 50/60 HZ
- Vendor Number
- 781087
- Vendor Name
- Advance Transformer CO
- Vendor Short Name
- Adv
- Item Number
- 03580
- Catalog Number
- Icn2s8635i
- MSDS Form Number
- *
- Image Location
- * Image
- Brand Name
- Advance[T], Centium[R]
- Model
- Icn
- Type
- High Frequency
- Starting Type
- Programmed
- Circuit Type
- Normal Output, HPF
- Lamp Type
- F96T8/Ho
- Lamp Style
- Straight
- Number of Lamps
- 2
- Lamp Wattage
- 86 W
- Input Voltage
- 120/230/277 V
- Input Current
- 1.57/0.81/0.68 Ampere
- Input Power
- 188/185 W
- Frequency Rating
- 50/60 HZ
- Power Factor
- 0.98
- Ballast Factor
- 0.95
- Maximum THD
- 10 Percent
- Wiring
- Series
- Minimum Starting Temperature
- -20 Deg F
- Size
- 11 3/4 Inch L X 2 7/8 Inch W X 1 25/32 Inch H
- Approval
- Ul, Csa
- Additional Information
- Used On Lamp F48T8/Ho, F60T8/Ho, F72T8/Ho; Packaging Type Ic Pack
- Additional Links
-
Large Image
Small Image
Install Sheet
Attachments
-
-
Philips Advance
UPC: N/A
Stock: 0 /
28
T-8 Ho Ballast
Price: Special Order Item
-
* All prices subject to change.