No Image Avaliable

AM1426L NEMA 4 ENCL

Allied Moulded

Quantity: Add to Cart

  • Model
    Vendor
    Allied Moulded
    Catalog Number
    AM1426L
    Manufacturer Number
    AM1426L
    Category
    Conduits - Stainless Steel
    Classification
    N/A
    UNSPSC
    39121301 - Control board enclosure
    UPC/EAN/GTIN
    00085339914297
    Weight per unit
    12.0 (lbs/each)
    Description

    AM1426L Nema 4 Encl

    One Door Type; Molded Fiberglass Reinforced Polyester Material; 12.25 Inch; 12.25 Width In Inch; 14.13 Inch; 14.13 Height In Inch; 6.13 Inch; 6.13 Depth In Inch; Ul 508, Csa Approval; External Feet Mounting; Nema 4/4X/12 Enclosure

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 88.32 (Each)
    Stock
    Longview
    12
    All Stores
    15 (Location List)
    Links & Documents
    Images
     
     
    AM1426L - Large Image
     
    AM1426L - Small Image
    Specifications Sheets
     
     
    AM1426L - Specification Sheet
  • Additional Specifications
    EAN
    00085339914297
    GTIN
    00085339914297
    UPC
    085339914297
    Brand
    ALLIED MOULDED
    Item Type
    Multipurpose Wall Mount Enclosure
    Product Type
    Enclosure
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Vendor Number
    085339
    Width in inch
    12.25
    Width
    12.25 Inch
    Height in inch
    14.13
    Height
    14.13 Inch
    Commodity Code
    2720
    Depth in inch
    6.13
    Depth
    6.13 Inch
    Item Number
    91429
    Vendor Short Name
    Allied
    Vendor Name
    Allied Moulded Products
    Model
    Am
    Catalog Number
    Am1426l
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Cover Type
    Continuous Hinge, Gasketed, Lockable Snap Latch
    Additional Information
    Designed to Insulate and House Electrical and Electronic Controls, Instruments, Components; Gasket Material Closed Cell Neoprene Cord
    Industry
    Electrical
    Long Description
    Enclosure, One Door; Height 14.13 Inch; Width 12.25 Inch; Depth 6.13 Inch; Molded Fiberglass Reinforced Polyester; Continuous Hinge, Gasketed, Lockable Snap Latch Cover; Nema 4/4X/12; External Feet Mounting; Service Type Indoor/Outdoor
    Mounting
    External Feet
    Depth in inch - UOM
    In
    Height in inch - UOM
    In
    Width in inch - UOM
    In
    Service Type
    Indoor/Outdoor
    Material
    Molded Fiberglass Reinforced Polyester
    Enclosure
    Nema 4/4X/12
    Type
    One Door
    Commodity Description
    Outlet Boxes, Etc. - Non-Metallic
    Approval
    Ul 508, Csa

* All prices subject to change.