LT12 - 1/2" Met L/T, Non Ul 100'

Anamet Anaconda

  • $1.28 (Each)
  • $1.28 (Each)

  • $128.18 (Per 100)

Availability: In Stock Locally
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
LT12
Manufacturer
Anamet Anaconda
Manufacturer's Part Number
36212
Description
1/2" Met L/T, Non Ul 100'
1/2 Efstg 100FT CTN
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118362126 / 00714118362126
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Reel
$128.18 (Per 100)
Resources
Images
 
 
LT12 - Small Image
 
LT12 - Large Image
MSDS Sheets
 
 
LT12 - MSDS Sheet
Attachments
 
 
LT12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
EFST
Finish
Galvanized
Jacket Color
GRAY
Core Material
STEEL
Jacket Material
THERMOPLASTIC PVC
Dimensions and Weight
Inner Diameter
0.62 TO 0.64 INCH
Outer Diameter
0.82 TO 0.84 INCH
Length
100 ft
Length in ft
100 W
Descriptions
Product Type
Liquidtight Flexible Metallic Conduit
extra long description
EXTRA FLEXIBLE TYPE; GALVANIZED FINISH; 100 FT; 100 LENGTH IN FT; 30.48 LENGTH IN M; 0.62 TO 0.64 INCH INNER DIAMETER; 0.82 TO 0.84 INCH OUTER DIAMETER; NFPA-79 APPLICABLE STANDARD; EXPOSED LOCATION, INDUSTRIAL MACHINERY APPLICATION; -4 TO 140 DEG F TEMPERATURE RATING; 25 LB PER 100 FT WEIGHT; SMALL CARTON STANDARD PACKAGE; NO GROUNDING; 1/2 INCH TRADE SIZE; EFST STYLE; CHEMICAL RESISTANT, HEAT RESISTANT, OIL RESISTANT, SUNLIGHT RESISTANT, WEATHER RESISTANT; .5 TRADE SIZE IN INCH; 1/2 TRADE SIZE - FRACTION
Description
1/2" MET L/T, NON UL 100'
Long Description
METALLIC FLEXIBLE CONDUIT, EXTRA FLEXIBLE TYPE; GALVANIZED FINISH; 100 FT; 100 LENGTH IN FT; 30.48 LENGTH IN M; 0.62 TO 0.64 INCH INNER DIAMETER; 0.82 TO 0.84 INCH OUTER DIAMETER; NFPA-79 APPLICABLE STANDARD
Commodity Description
LIQUID TIGHT CONDUIT
Additional Information
WITH SQUARE LOCKED DESIGN
Additional Information
Trade Size - Fractional
1/2
Bending Radius
2.5 INCH
Length in m
30.48
Applicable Standard
NFPA-79
Ground Type
NO GROUNDING
Manufacturer Information
Manufacturers Part Number
36212
Brand
Anamet Electrical Inc
Model
EFST
GTIN
00714118362126
UPC
714118362126
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
EXTRA FLEXIBLE
Trade Size
Trade Size in inch
.5
Trade Size
1/2 INCH
Packaging
Weight
25 LB PER 100 FT
Standard Package
SMALL CARTON
Weight per each
0.27
Carton
100
Uses, Certifications, and Standards
Temperature Rating
-4 TO 140 DEG F
Application
EXPOSED LOCATION, INDUSTRIAL MACHINERY
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat