No Image Avaliable

BL50 1/2" STEEL LOCKNUT

Appleton

Quantity: Add to Cart

  • Model
    Vendor
    Appleton
    Catalog Number
    BL50
    Manufacturer Number
    BL-50
    Category
    Rigid Conduit Fittings - Locknuts & Bushings
    Classification
    Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
    UNSPSC
    39131711 - Wireway fitting and accessories
    UPC/EAN/GTIN
    00781381157902
    Weight per unit
    0.0130 (lbs/each)
    Description

    BL50 1/2" Steel Locknut

    Steel Material; Threaded Installation; Ul Approval; 1-1/8 Inch Diameter; 1/8 Inch Thickness; 1000 Standard Package; 1/2 Inch Trade Size; Appleton[R] Brand

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 0.17 (Each)
    Carton
    $ 16.74 (100 units)
    Stock
    Nacogdoches
    1,938
    All Stores
    63,457 (Location List)
    Links & Documents
    Images
     
     
    BL50 - Large Image
     
    BL50 - Small Image
    Specifications Sheets
     
     
    BL50 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00781381157902
    UPC
    781381157902
    Brand
    APPLETON
    Item Type
    Rigid/EMT Conduit Locknut
    Product Type
    Rigid Conduit Lock Nut
    MSDS Form Number
    *
    Diameter
    1-1/8 Inch
    Trade Size
    1/2 Inch
    Thickness
    1/8 Inch
    Standard Package
    1000
    Item Number
    15790
    Commodity Code
    2210
    Commodity Code
    22100
    Vendor Number
    781381
    Brand Name
    Appleton.
    Brand Name
    Appleton[R]
    Vendor Short Name
    App
    Vendor Name
    Appleton Electric Company
    Catalog Number
    BL-50
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Noun
    Locknut
    Image Location
    Locknut Image
    Commodity Description
    Rigid Conduit Fittings - Steel
    Long Description
    Rigid Conduit and Imc Locknut, Steel; Trade Size 1/2 Inch; Diameter 1-1/8 Inch; Thickness 1/8 Inch; Threaded Installation; Standard Package 1000; Approval Ul; Appleton? Brand
    Long Description
    Rigid Conduit and Imc Locknut, Steel; Trade Size 1/2 Inch; Diameter 1-1/8 Inch; Thickness 1/8 Inch; Threaded Installation; Standard Package 1000; Approval Ul; Appleton[R] Brand
    Material
    Steel
    Installation
    Threaded
    Approval
    Ul

    • 1002

      Rigid/Emt Conduit Locknut


    • 101-S

      Rigid/Emt Conduit Locknut


    • 11

      Rigid/Emt Conduit Locknut


    • 1192

      Rigid/Emt Conduit Locknut


    • 11USA

      Rigid/Emt Conduit Locknut


    • 11X

      Rigid/Emt Conduit Locknut


    • 1/2-LOCKNUT

      Rigid/Emt Conduit Locknut


    • 132

      Rigid/Emt Conduit Locknut


    • 141

      Rigid/Emt Conduit Locknut


    • 1-50S

      Rigid/Emt Conduit Locknut


    • 201

      Rigid/Emt Conduit Locknut


    • 281

      Rigid/Emt Conduit Locknut


    • 401

      Rigid/Emt Conduit Locknut


    • 61905B

      Rigid/Emt Conduit Locknut


    • 706

      Rigid/Emt Conduit Locknut


    • BL-50

      Rigid/Emt Conduit Locknut


    • CI1704

      Rigid/Emt Conduit Locknut


    • CLN12J


    • KILLN1


    • L-100

      Rigid/Emt Conduit Locknut


    • LN101-10

      Rigid/Emt Conduit Locknut


    • LN101-3

      Rigid/Emt Conduit Locknut


    • LN 101SC

      Rigid/Emt Conduit Locknut


    • LN-4

      Rigid/Emt Conduit Locknut


    • LN50

      Tube Fitting Nut


    • LN-50


    • LN-50


    • LN50-L

      Rigid/Emt Conduit Locknut


    • LNS-50

      Rigid/Emt Conduit Locknut


    • MBCLN12


    • SLN-50


    • ZLN-50

* All prices subject to change.

We Also Carry