We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

C750 3/4" ROMEX CONNECTOR 2 SCREW STRAP TYPE

Egs

Quantity: Add to Cart

  • Model
    Vendor
    Egs
    Catalog Number
    C750
    Manufacturer Number
    C-750
    Category
    Product Categories - Distribution Equipment
    Classification
    Romex Connectors
    UNSPSC
    39121700 - Electrical hardware and supplies
    UPC/EAN/GTIN
    00687855107506
    Weight per unit
    N/A
    Description

    C750 3/4" Romex Connector 2 Screw Strap Type

    2 Screw Installation; Open; Die Cast Zinc; Trade Size 3/4 Inch; Non Metallic Cable Cable; Cable Size (3) 10 to 8 Awg; Approval Ul 514B, Csa C22.2; Appleton[R] Brand; C Model; Applicable Standard Nema FB-1, Federal Specification W-F-406D; Romex

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 2.69 (Each)
    Carton
    $ 134.40 (50 units)
    Standard Package
    $ 1,344.00 (500 units)
    Stock
    Springdale
    634
    All Stores
    1,186 (Location List)
    Links & Documents
    Images
     
    C750 - Large Image
     
    C750 - Small Image
    Specifications Sheets
     
    C750 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00687855107506
    UPC
    687855107506
    Brand
    EGS
    Item Type
    Nonmetallic Sheathed Cable Connector
    Product Type
    Connector
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Code
    2440
    Commodity Description
    Flexible Conduit FTGS, Etc. -Service Entrance Cable Fittings
    Noun
    *
    Long Description
    Connector, 2 Screw Installation; Open; Die Cast Zinc; Trade Size 3/4 Inch; Non Metallic Cable Cable; Cable Size (3) 10 to 8 Awg; Approval Ul 514B, Csa C22.2; Appleton[R] Brand; C Model; Applicable Standard Nema FB-1, Federal Specification W-F-406D; Romex
    Vendor Number
    687855
    Vendor Name
    Egs
    Vendor Short Name
    Egs
    Item Number
    10750
    Catalog Number
    C-750
    MSDS Form Number
    *
    Image Location
    * Image
    Brand Name
    Appleton[R]
    Model
    C
    Installation
    2 Screw
    Material
    Die Cast Zinc
    Throat Type
    Open
    Trade Size
    3/4 Inch
    Cable Type
    Non Metallic Cable
    Cable Size
    (3) 10 to 8 Awg
    Approval
    Ul 514B, Csa C22.2
    Additional Information
    Applicable Standard Nema FB-1, Federal Specification W-F-406D; Romex

    Large Image

    Small Image

    Attachments

    Manufacturer's Specification Sheet


    • 05107B

      Service Entrance Cable Connector


    • 105R

      Nonmetallic Sheathed Cable Connector


    • 15233-DC

      Service Entrance Cable Connector


    • 2631

      Service Entrance Cable Connector


    • 2853

      Service Entrance Cable Connector


    • 2863

      Nonmetallic Sheathed Cable Connector


    • 55

      Service Entrance Cable Connector


    • 660-DC2

      Nonmetallic Sheathed Cable Connector


    • 670-DC2

      Nonmetallic Sheathed Cable Connector


    • 75SM/SMR-25


    • 75SM/SMR-3


    • 8402

      Service Entrance Cable Connector


    • 842

      Service Entrance Cable Connector


    • 842ST

      Service Entrance Cable Connector


    • 952

      Nonmetallic Sheathed Cable Connector


    • 972

      Service Entrance Cable Connector


    • BRDGPORT 660-DC2


    • C-750

      Nonmetallic Sheathed Cable Connector


    • L-104

      Nonmetallic Sheathed Cable Connector


    • NC 202

      Nonmetallic Sheathed Cable Connector


    • NC302

      Nonmetallic Sheathed Cable Connector


    • SC1

      Service Entrance Cable Connector

* All prices subject to change.

We Also Carry