EC0101 - 3/4" Weatherhead

Appozgcomm

  • $34.82 (Each)
  • $34.82 (Each)

  • $348.19 (Per 10)

  • $1,740.94 (Per 50)

  • $3,481.88 (Per 100)
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
EC0101
Manufacturer
Appozgcomm
Manufacturer's Part Number
ECO-101
Description
3/4" Weatherhead
Features:3.64IN Depth X 2.8IN Height, (2) 3/8 In, (3) 13/32 In Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, Imc/Emt Service Masts, Standard:Ul 514B, Nema FB-1, Size:0.75IN, Material:Die Cast Zinc, Finish:Natural
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855251018 / 00687855251018
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.82 (Each)
Carton
$348.19 (Per 10)
Standard Packaging
$1,740.94 (Per 50)
Resources
Images
 
 
EC0101 - Large Image
 
EC0101 - Small Image
Attachments
 
 
EC0101 - Specification Sheet
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
Die Cast Zinc
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
0.75
Descriptions
Description
3/4" WEATHERHEAD
Product Type
3/4 In Alum CLP On Entr Cap
Long Description
Features:3.64IN Depth X 2.8IN Height, (2) 3/8 IN, (3) 13/32 IN Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, IMC/EMT Service Masts, Standard:UL 514B, NEMA FB-1, Size:0.75IN, Material:Die Cast Zinc, Finish:Natural
Special Features
3.64 IN Depth X 2.8 IN Height, (2) 3/8 IN, (3) 13/32 IN Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, IMC/EMT Service Masts
extra long description
EGS ECO-101 3/4 IN ALUM CLP ON ENTR
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ECO-101
sub brand
NEER
GTIN
00687855251018
UPC
687855251018
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Clamp-On Entrance Cap
Packaging
Weight per each
0.29
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Clamp on Type For Use With Threaded or Unthreaded EMT or IMC Conduit
standard
UL 514B, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat