ELBY50 - 1/2" Ep Capped Elb

Appleton

  • $31.46 (Each)
  • $31.46 (Each)

  • $314.60 (Per 10)

  • $1,573.00 (Per 50)
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
ELBY50
Manufacturer
Appleton
Manufacturer's Part Number
ELBY-50
Description
1/2" Ep Capped Elb
90° Capped Elbow, 1/2 In Trade Size, Elby Model, Angle Shape, Female Connection, 0.7299 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
N/A
UPC/GTIN
781381293600 / 00781381293600
Weight per unit
0.7299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.46 (Each)
Carton
$314.60 (Per 10)
Standard Packaging
$1,573.00 (Per 50)
Resources
Images
 
 
ELBY50 - Large Image
 
ELBY50 - Small Image
 
ELBY50 - Large Image
Attachments
 
 
ELBY50 - Specification Sheet
Other Links
 
 
ELBY50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Angle
connection
Female Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplate/Chromate/Epoxy Powder Coat
Dimensions and Weight
Length
2-3/4
Descriptions
Product Type
90° Capped Elbow
90°Capped Elbow
Description
1/2" EP CAPPED ELB
Long Description
90° Capped Elbow, 1/2 in Trade Size, ELBY Model, Angle Shape, Female Connection, 0.7299 lb/EA
Features
Appleton(TM) ELBY explosionproof and dust-ignitionproof capped elbows are used to create 90° bends in conduit runs. The cover opens on an angle permitting conductors to be pulled straight through either hub allowing them to be used as pulling fittings.
Short Description
90° Capped Elbow, 1/2 in, Zinc Electro-Plate/Chromate/Epoxy Powder Coat
Special Features
Screw-On Cover
extra long description
APP ELBY-50 CAPPED ELBOW--EX. PROOF
Additional Information
Color/Finish
Zinc Electro-Plated;Chromate and Epoxy Powder Coat
Connection Type
Female
Enclosure Type
Class I Div 1 and 2 Group B, Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III
for use with
Threaded Metal Conduit
Standards Met
UL Standard: 886 (1203);UL Listed: E10444;CSA Standard: C22.2 No. 30;CSA Certified: 065181
package quantity
50 PK;10 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ELBY-50
Model
ELBY
sub brand
Unilets(TM)
GTIN
00781381293600
UPC
781381293600
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
ELBY Series 90 DEG Capped Elbow
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.7299 lb/EA
Weight per each
0.7299
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Serves as Pulling Fitting;Makes 90° Bend in Conduit Run
standard
UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class 1, Group B In Addition To Class I, Groups C, D; Class II, Groups E, F, G And Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat