EYSF100 - 1" Sealing Fit G Exp-Proof

Appleton

  • $43.00 (Each)
  • $43.00 (Each)

  • $215.00 (Per 5)

  • $1,075.00 (Per 25)
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
EYSF100
Manufacturer
Appleton
Manufacturer's Part Number
EYSF-100
Description
1" Sealing Fit G Exp-Proof
Conduit Seal Body, 1 In Trade Size, Female Connection, 4.25 In Length, 1.75 In Width, Vertical Mount, 1.72 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381330657 / 00781381330657
Weight per unit
1.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.00 (Each)
Carton
$215.00 (Per 5)
Standard Packaging
$1,075.00 (Per 25)
Resources
Specifications Sheets
 
 
EYSF100 - Specification Sheet
Images
 
 
EYSF100 - Large Image
 
EYSF100 - Small Image
 
EYSF100 - Large Image
Attachments
 
 
EYSF100 - Specification Sheet
Other Links
 
 
EYSF100 - Other
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
Malleable Iron
connection
Tapered FNPT
Material, Color, and Finish
Finish
Zinc Electroplate/Chromate/Epoxy Powder Coat
Dimensions and Weight
Length
4.25 in
Width
1.75 in
Size
1
Descriptions
Description
1" SEALING FIT G EXP-PROOF
Product Type
Conduit Seal Body
Short Description
Conduit Seal Body, 1 in, Female Connection
Long Description
Conduit Seal Body, 1 in Trade Size, Female Connection, 4.25 in Length, 1.75 in Width, Vertical Mount, 1.72 lb/EA
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
extra long description
APP EYSF-100 SEALING FIT'G EXP-PROO
Additional Information
body type
Conduit Seal
Connection Type
Female
Enclosure Type
Class I Group A B C D;Class II Group E F G;Class III
Mounting Type
Vertical Mount
for use with
Threaded Rigid Met
Standards Met
UL MA
package quantity
25 PK;1 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
EYSF-100
Brand
Appleton
sub brand
UNILETS
GTIN
00781381330657
UPC
781381330657
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
EYS Series 25 PCT Fill Vertical Conduit Sealing Fitting
Trade Size
Trade Size
1 in
Packaging
Weight
1.72 lb/EA
Weight per each
1.72
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Hazardous Location
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat