GK100N - 1" Form 5 Conduit Body Gasket

Appleton

  • $2.49 (Each)
  • $2.49 (Each)

  • $124.66 (Per 50)

  • $249.32 (Per 100)

Availability: In Stock Locally
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
GK100N
Manufacturer
Appleton
Manufacturer's Part Number
GK100-N
Description
1" Form 5 Conduit Body Gasket
Appleton Form 35 Malleable Iron Unilet Cover Gasket, Body Size: 1 In, Material: Neoprene
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
31401501 - Rubber molded gasket
UPC/GTIN
781381433105 / 00781381433105
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.49 (Each)
Carton
$124.66 (Per 50)
Resources
Images
 
 
GK100N - Large Image
 
GK100N - Small Image
Attachments
 
 
GK100N - Specification Sheet
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
1 Comb Solid+Open Gasket
extra long description
APP GK100-N 1 COMB SOLID+OPEN GASKE
Long Description
Appleton Form 35 Malleable Iron Unilet Cover Gasket, Body Size: 1 IN, Material: Neoprene
Special Features
Neoprene. Tear out inner section to convert to "open" type gasket.
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GK100-N
sub brand
UNILETS
GTIN
00781381433105
UPC
781381433105
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Solid gasket for use with Form 35 conduit bodies
Packaging
Weight per each
0.03
Carton
50
Uses, Certifications, and Standards
Application
For use with 1.00 inch Form 35 Conduit bodies. Seals and protects.
standard
UL Standard: 514A 514B, UL Listed: E2527, CSA Standard: C22.2 No.18.3, CSA Certified: 065183
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat