GRJS75 - J Box

Appleton

  • $86.20 (Each)
  • $86.20 (Each)

  • $431.00 (Per 5)
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
GRJS75
Manufacturer
Appleton
Manufacturer's Part Number
GRJS75
Description
J Box
Unilets Universal Outlet Box, Number Of Outlet: 5, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (5) 3/4 In GRJS Hub, Cubic Capacity: 7.3 Cu-In, Knockouts: No, Cover Opening: 2.56 In, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 1.94 I
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381440905 / 00781381440905
Weight per unit
2.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.20 (Each)
Carton
$431.00 (Per 5)
Resources
Images
 
 
GRJS75 - Large Image
 
GRJS75 - Small Image
Attachments
 
 
GRJS75 - Specification Sheet
Other Links
 
 
GRJS75 - Other
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
Malleable Iron
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4 Type GRJS Expl Proof
Description
J BOX
extra long description
APP GRJS75 3/4 TYPE GRJS EXPL PROO
Long Description
UNILETS Universal Outlet Box, Number Of Outlet: 5, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (5) 3/4 IN GRJS Hub, Cubic Capacity: 7.3 CU-IN, Knockouts: No, Cover Opening: 2.56 IN, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 1.94 I
Special Features
Explosionproof, dust-ignitionproof, raintight; Furnished with internal ground screw; Malleable iron bodies have high tensile strength and ductility, provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity; Furnished with copperfree (4/10 of 1 PCT maximum) aluminum epoxy powder coat cover; General purpose wiring; Universal design with five threaded openings and three close-up plugs; Compact round box for use where space i
Additional Information
Knockouts
NO
Cable Entry
0.75
number of outlet
5
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRJS75
sub brand
UNILETS
GTIN
00781381440905
UPC
781381440905
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Universal Outlet Box
Packaging
Weight per each
2.54
Carton
5
Uses, Certifications, and Standards
standard
UL 886, UL File Number E10444, Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G; Class III
Application
For Use With Threaded Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat