HUB100 - Watertite Hub

Appleton

  • $22.47 (Each)
  • $22.47 (Each)

  • $2,246.86 (Per 100)
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
HUB100
Manufacturer
Appleton
Manufacturer's Part Number
HUB-100
Description
Watertite Hub
Straight Insulated Throat Hub, Size: 1 In, Material: Steel, Finish: Zinc Electroplate, Length: 1.72 In, Height: 1-1/4 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, Ul Listed For Class I, Division
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381462655 / 00781381462655
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.47 (Each)
Carton
$22.47 (Each)
Resources
Images
 
 
HUB100 - Large Image
 
HUB100 - Small Image
Attachments
 
 
HUB100 - Specification Sheet
Other Links
 
 
HUB100 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1
Descriptions
Product Type
1 In THD RGD Cond Hub STL
Description
WATERTITE HUB
Long Description
Straight Insulated Throat Hub, Size: 1 IN, Material: Steel, Finish: Zinc Electroplate, Length: 1.72 IN, Height: 1-1/4 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed For Class I, Division
Special Features
Insulated throat form provides a more vibration resistant connection between threaded rigid conduit or IMC and enclosure; Provides threaded termination in sheet metal enclosures; Suitable for service entrance; General purpose fitting; Appleton's uni-seal rigid conduit hubs eliminate the need for welded hubs; efficiency of installation is built into the superior design; single wrench installation; Patented hex-hub wedge adapter fits nearly flush against the interior side walls of enclosures; Provides maximu
extra long description
APP HUB-100 1 IN THD RGD COND HUB S
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
HUB-100
GTIN
00781381462655
UPC
781381462655
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Straight Insulated Throat Hub
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Application
For Use To Connect Rigid Metal Conduit Or IMC To A Threadless Opening In An Enclosure
standard
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed For Class I, Division 2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat