HUB200DN - 2" Rigid Watertite Die Cast Hub

Appozgcomm

  • $28.84 (Each)
  • $28.84 (Each)

  • $288.35 (Per 10)

  • $1,441.75 (Per 50)

  • $2,883.50 (Per 100)
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
HUB200DN
Manufacturer
Appozgcomm
Manufacturer's Part Number
HUB200DN
Description
2" Rigid Watertite Die Cast Hub
Watertight Hub, 2 In Trade Size, Hub Model, Insulated, 0.78 In Thread Length, 3.38 In Hub Size, 1.12 In Length, 3.25 In Diameter, 2.50 In Knockout Size, 0.89 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855002160 / 00687855002160
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.84 (Each)
Carton
$288.35 (Per 10)
Standard Packaging
$1,441.75 (Per 50)
Resources
Images
 
 
HUB200DN - Large Image
 
HUB200DN - Small Image
 
HUB200DN - Large Image
Attachments
 
 
HUB200DN - Specification Sheet
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
Zinc Die Cast
Dimensions and Weight
Hub Size
3.38 in
Length
1.12 in
Diameter
3.25 in
Size
2
Descriptions
Description
2" RIGID WATERTITE DIE CAST HUB
Product Type
Watertight Hub
Long Description
Watertight Hub, 2 in Trade Size, HUB Model, Insulated, 0.78 in Thread Length, 3.38 in Hub Size, 1.12 in Length, 3.25 in Diameter, 2.50 in Knockout Size, 0.89 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.
Short Description
Watertight Hub, 2 in
Special Features
Threaded;Grounding Screw;Water Tight
extra long description
EGS HUB200DN 2 ZDC WATER TIGHT HUB
Additional Information
Insulated/Non-Insulated
Insulated
Thread Length
0.78 in
Knockout Size
2.50 in
Enclosure Type
Class I Div 2, Class II Div 1 and 2, Class III
for use with
Connect Rigid and IMC Conduit to a Threadless Opening in an Enclosure
Standards Met
UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No.18.3;CSA Certified: 065178;NEMA: FB-1
package quantity
50 PK;10 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Model
HUB
sub brand
Neer(TM)
Manufacturers Part Number
HUB200DN
GTIN
00687855002160
UPC
687855002160
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Watertight Hubs
Trade Size
Trade Size
2 in
Packaging
Weight
0.89 lb/EA
Weight per each
0.89
Carton
10
Package
50
Uses, Certifications, and Standards
Temperature Rating
105 Degree
standard
UL Standard: 514B; UL Listed: E14814; CSA Standard: C22.2 No. 18.3; CSA Certified: 065178; NEMA: FB-1
Application
Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat