No Image Avaliable

TCC50100G 1-IN COND TRAY CLAMP

Appleton

Quantity: Add to Cart

  • Model
    Vendor
    Appleton
    Catalog Number
    TCC50100G
    Manufacturer Number
    TCC-50100G
    Category
    Framing Material - Beam Clamps
    Classification
    Misc Fittings
    UNSPSC
    39131705 - Cable tray fitting and accessories
    UPC/EAN/GTIN
    00781381621311
    Weight per unit
    110.0 (lbs/each)
    Description

    TCC50100G 1-In Cond Tray Clamp

    Conduit to Cable Tray Flange, Single Supporting Clamp Type; Appleton[R] Brand; Conduit Rigid Size 1/2 Inch, 3/4 Inch, 1 Inch; Material Hot Dipped Galvanized Finished Malleable Iron; TCC Model

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 42.59 (Each)
    Carton
    $ 212.97 (5 units)
    Standard Package
    $ 425.94 (10 units)
    Stock
    Sulphur
    5
    Alexandria
    0
    All Stores
    5 (Location List)
    Links & Documents
    Images
     
     
    TCC50100G - Large Image
     
    TCC50100G - Small Image
    Specifications Sheets
     
     
    TCC50100G - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00781381621311
    UPC
    781381621311
    Brand
    APPLETON
    Item Type
    Cable Tray Accessories
    Product Type
    Rigid Conduit Cable Tray Clamp
    MSDS Form Number
    *
    Commodity Code
    2210
    Commodity Code
    22100
    Item Number
    62131
    Vendor Number
    781381
    Brand Name
    Appleton.
    Brand Name
    Appleton[R]
    Vendor Short Name
    App
    Vendor Name
    Appleton Electric Company
    Long Description
    Cable Tray Clamp, Conduit to Cable Tray Flange, Single Supporting Clamp; Appleton? Brand; TCC Model; Conduit Rigid Size 1/2 Inch, 3/4 Inch, 1 Inch; Material Hot Dipped Galvanized Finished Malleable Iron
    Long Description
    Cable Tray Clamp, Conduit to Cable Tray Flange, Single Supporting Clamp; Appleton[R] Brand; TCC Model; Conduit Rigid Size 1/2 Inch, 3/4 Inch, 1 Inch; Material Hot Dipped Galvanized Finished Malleable Iron
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Additional Information
    Conduit Rigid Size 1/2 Inch, 3/4 Inch, 1 Inch; Material Hot Dipped Galvanized Finished Malleable Iron
    Additional Information
    Conduit Rigid Size 1/2 Inch, 3/4 Inch, 1 Inch; Material Hot Dipped Galvanized Finished Malleable Iron
    Type
    Conduit to Cable Tray Flange, Single Supporting Clamp
    Industry
    Electrical
    Commodity Description
    Rigid Conduit Fittings - Steel
    Model
    TCC
    Catalog Number
    TCC-50100G
    Noun
    Tray Clamp
    Image Location
    Tray Clamp Image
  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Sulphur 5 $ 17.37 Add to Cart

* All prices subject to change.