We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

38AST 3/8" INSULATED MC SNAP DIECAST CONNECTOR

Arlington Industries

Quantity: Add to Cart

  • Model
    Vendor
    Arlington Industries
    Catalog Number
    38AST
    Manufacturer Number
    38AST
    Category
    Product Categories - Distribution Equipment
    Classification
    Flex & MC Fittings
    UNSPSC
    39121700 - Electrical hardware and supplies
    UPC/EAN/GTIN
    00018997000705
    Weight per unit
    N/A
    Description

    38AST 3/8" Insulated MC Snap Diecast Connector

    Straight; Insulated; Die Cast Zinc; Trade Size 3/8 Inch; Knockout Size 1/2 Inch; Single Cable Opening; Armored Cable/Flex Metal Conduit/Metal Clad Cable; Cord Size 0.405 to 0.612 Inch; Length 1.41 Inch; Push In Installation; Standard Package 500

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 0.84 (Each)
    Carton
    $ 42.06 (50 units)
    Standard Package
    $ 420.60 (500 units)
    Stock
    Nacogdoches
    14,266
    All Stores
    68,014 (Location List)
    Links & Documents
    Images
     
    38AST - Large Image
     
    38AST - Small Image
    Specifications Sheets
     
    38AST - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00018997000705
    UPC
    018997000705
    Brand
    N/A
    Item Type
    Armored Cable/Flex Conduit Connector
    Product Type
    Cable Connector
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Code
    2410
    Commodity Description
    Flexible Conduit FTGS, Etc. - Liquid Tight Fittings
    Noun
    Conduit Connector
    Long Description
    Metal Clad Cable Connector, Straight; Insulated; Die Cast Zinc; Trade Size 3/8 Inch; Knockout Size 1/2 Inch; Single Cable Opening; Armored Cable/Flex Metal Conduit/Metal Clad Cable; Cord Size 0.405 to 0.612 Inch; Length 1.41 Inch; Push In Installation
    Vendor Number
    018997
    Vendor Name
    Arlington
    Vendor Short Name
    Arl
    Item Number
    00070
    Catalog Number
    38ast
    MSDS Form Number
    *
    Image Location
    Conduit Connector Image
    Brand Name
    SNAP2IT[T]
    Type
    Straight
    Throat Type
    Insulated
    Material
    Die Cast Zinc
    Trade Size
    3/8 Inch
    Knockout Size
    1/2 Inch
    Cable Opening
    Single
    Cable/Conduit Type
    Armored Cable/Flex Metal Conduit/Metal Clad Cable
    Cord Size
    0.405 to 0.612 Inch
    Length
    1.41 Inch
    Installation
    Push In
    Approval
    Ul, Csa
    Standard Package
    500

    Large Image

    Small Image

    Attachments

    Manufacturer's Specification Sheet

* All prices subject to change.

We Also Carry