No Image Avaliable

NM96 NM96 1IN NM PLSTC CABLE CONN

Arlington Industries

Quantity: Add to Cart

  • Model
    Vendor
    Arlington Industries
    Catalog Number
    NM96
    Manufacturer Number
    NM96
    Category
    Conduits - Stainless Steel
    Classification
    Romex Connectors
    UNSPSC
    39121400 - Electrical lugs plugs and connectors
    UPC/EAN/GTIN
    00018997721587
    Weight per unit
    N/A
    Description

    NM96 NM96 1IN NM PLSTC Cable Conn

    Push In Installation; Plastic; Plastic; Trade Size 1 Inch; Non Metallic Cable Cable; Knockout Size 1 Inch; Approval Ul, Csa; Standard Package 250; Black Button[T] Brand; NM Model; Size 1.648 Inch Dia X 0.683 Inch L

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 0.36 (Each)
    Carton
    $ 8.89 (25 units)
    Standard Package
    $ 88.90 (250 units)
    Stock
    Alexandria
    385
    All Stores
    1,406 (Location List)
    Links & Documents
    Images
     
     
    NM96 - Large Image
     
    NM96 - Small Image
    Specifications Sheets
     
     
    NM96 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00018997721587
    UPC
    018997721587
    Brand
    N/A
    Item Type
    Nonmetallic Sheathed Cable Connector
    Product Type
    Cable Connector
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Vendor Number
    018997
    Knockout Size
    1 Inch
    Trade Size
    1 Inch
    Commodity Code
    24100
    Standard Package
    250
    Item Number
    72158
    Vendor Short Name
    Arl
    Vendor Name
    Arlington
    Brand Name
    Black Button[T]
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Description
    Flexible Conduit FTGS, Etc. - Liquid Tight Fittings
    Model
    NM
    Catalog Number
    NM96
    Cable Type
    Non Metallic Cable
    Long Description
    Non Metallic Cable Connector, Push In Installation; Plastic; Plastic; Trade Size 1 Inch; Non Metallic Cable Cable; Knockout Size 1 Inch; Approval Ul, Csa; Standard Package 250; Black Button[T] Brand; NM Model; Size 1.648 Inch Dia X 0.683 Inch L
    Material
    Plastic
    Throat Type
    Plastic
    Installation
    Push In
    Additional Information
    Size 1.648 Inch Dia X 0.683 Inch L
    Approval
    Ul, Csa
  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Conroe 40 $ 0.18 Add to Cart

* All prices subject to change.