EM3774T - 10HP 1765RPM 3PH 60HZ 215T 0748M Tefc F1

Baldor

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EM3774T
Manufacturer
Baldor
Manufacturer's Part Number
EM3774T
Description
10HP 1765RPM 3PH 60HZ 215T 0748M Tefc F1
Baldor Electric; Ac Motor; Temperature Rating: 40 Deg C Amabient Condition; Horsepower: 10 HP; Phase: 3 PH; Voltage Rating: 230/460 Vac; Full Load Current: 24.4/12.2 Amp; Power Factor: 83; Service Factor: 1.15; Enclosure: Tefc; Frame: 215T; Insulation Cla
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Motors Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101112 - General purpose motor AC
UPC/GTIN
781568102855 / 00781568102855
Weight per unit
191 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EM3774T - Large Image
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
230/460 V
Phase
3 in
Descriptions
Long Description
Baldor Electric; AC Motor; Temperature Rating: 40 DEG C Amabient Condition; Horsepower: 10 HP; Phase: 3 PH; Voltage Rating: 230/460 VAC; Full Load Current: 24.4/12.2 AMP; Power Factor: 83; Service Factor: 1.15; Enclosure: TEFC; Frame: 215T; Insulation Cla
Special Features
10HP,1760RPM,3PH,60HZ,215T,0748M,TEFC,F1
Product Type
10HP, 1760RPM, 3PH, 60HZ, 215T, 0748M, Tefc, F1
extra long description
BALDOR EM3774T 10HP,1760RPM,3PH,60H
Description
10HP 1765RPM 3PH 60HZ 215T 0748M TEFC F1
Additional Information
Power Factor
0.83 in
Service Factor
1.15 lb
Speed Rating
1,760 rpm
horsepower
10 ft
frame
215 W
Insulation Class
F
Base
Rigid
Manufacturer Information
Brand
BALDOR
sub brand
Super-E
Manufacturers Part Number
EM3774T
GTIN
00781568102855
UPC
781568102855
Taxonomies, Classifications, and Categories
Type
AC Motors
Category Description
Motors
Packaging
Weight per each
191
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
F1
Application
General Purpose
Enclosure
TEFC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat