L3612TM - 5HP 1725RPM 1PH 60HZ 184T 3646LC Tefc F1

Baldor

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L3612TM
Manufacturer
Baldor
Manufacturer's Part Number
L3612TM
Description
5HP 1725RPM 1PH 60HZ 184T 3646LC Tefc F1
00781568112380|0781568|781568112380|78156811238|11238|L3612TM|5HP, 1725RPM, 1PH, 60HZ, 184T, 3646LC, Tefc, F1|Balder L3612TM|Baldir L3612TM|Baldor L3612TM|Baldor-Reliance L3612TM|Baldur L3612TM
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Motors Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101112 - General purpose motor AC
UPC/GTIN
781568112380 / 00781568112380
Weight per unit
100 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L3612TM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Voltage Rating
230 VAC
Descriptions
Product Type
5HP, 1725RPM, 1PH, 60HZ, 184T, 3646LC, Tefc, F1
Description
5HP 1725RPM 1PH 60HZ 184T 3646LC TEFC F1
Long Description
00781568112380|0781568|781568112380|78156811238|11238|L3612TM|5HP,1725RPM,1PH,60HZ,184T,3646LC,TEFC,F1|Balder L3612TM|Baldir L3612TM|Baldor L3612TM|Baldor-Reliance L3612TM|Baldur L3612TM
Special Features
5HP,1725RPM,1PH,60HZ,184T,3646LC,TEFC,F1
Additional Information
Power Factor
0.88 in
Service Factor
1 PH
Speed Rating
1,725 rpm
frame
184 W
horsepower
5 in
Insulation Class
F
Base
Rigid
Manufacturer Information
Brand
BALDOR
Manufacturers Part Number
L3612TM
GTIN
00781568112380
UPC
781568112380
Taxonomies, Classifications, and Categories
Category Description
Motors
Type
AC Motors
Packaging
Weight per each
100
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
F1
Application
General Purpose
Enclosure
TEFC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat