VM3537 - .5HP 3420RPM 3PH 60HZ , 56C 3410M Tefc F1 Motor

Baldor

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VM3537
Manufacturer
Baldor
Manufacturer's Part Number
VM3537
Description
.5HP 3420RPM 3PH 60HZ , 56C 3410M Tefc F1 Motor
Baldor Electric; Ac Motor; Phase: 3 PH; Voltage Rating: 230/460 Vac; Torque Rating: 0.75 LB-FT Full Load, 3.4 LB-FT Break Down, 2.7 LB-FT Pull-Up, 3 LB-FT Locked-Roter At 460 V, 60 HZ, 0.5 HP; Horsepower: 0.5 HP; Speed Rating: 3450 RPM; Frequency Rating:
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Motors Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101112 - General purpose motor AC
UPC/GTIN
781568109540 / 00781568109540
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VM3537 - Large Image
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
230/460 V
Phase
3 in
Descriptions
Product Type
.5HP, 3450RPM, 3PH, 60HZ, 56C, 3410M, Tefc, F1
extra long description
BALDOR VM3537 .5HP,3450RPM,3PH,60HZ
Long Description
Baldor Electric; AC Motor; Phase: 3 PH; Voltage Rating: 230/460 VAC; Torque Rating: 0.75 LB-FT Full Load, 3.4 LB-FT Break Down, 2.7 LB-FT Pull-Up, 3 LB-FT Locked-Roter At 460 V, 60 HZ, 0.5 HP; Horsepower: 0.5 HP; Speed Rating: 3450 RPM; Frequency Rating:
Special Features
.5HP,3450RPM,3PH,60HZ,56C,3410M,TEFC,F1
Description
.5HP 3420RPM 3PH 60HZ ,56C 3410M TEFC F1 MOTOR
Additional Information
horsepower
0.5 in
Power Factor
0.63 in
Service Factor
1.25 IN
Speed Rating
3,450 rpm
frame
56 V
Insulation Class
F
Base
No mounting
Manufacturer Information
Brand
Baldor/Abb Motors & Mechanical
Manufacturers Part Number
VM3537
GTIN
00781568109540
UPC
781568109540
Taxonomies, Classifications, and Categories
Category Description
Motors
Type
AC Motors
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
F1
Application
General Purpose
Enclosure
TEFC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat