1084SC - Encl NEMA1 SCR CVR Encl

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1084SC
Manufacturer
Eaton
Manufacturer's Part Number
1084 SC
Description
Encl NEMA1 SCR CVR Encl
Eaton B-Line Series Type 1 Junction Boxes, 10" Height, 4" Length, 8" Width, Nema 1, Screw Cover, SC Enclosure, Surface Mounted, Small Single Door, 4 Top Knockouts, 4 Bottom Knockouts, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051223200 / 00782051223200
Weight per unit
5.352 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
1084SC - Specification Sheet
Images
 
 
1084SC - Large Image
 
1084SC - Small Image
Other Links
 
 
1084SC - Other
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
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
8.00 In Width X 4.00 In Depth X 10.00 In Height
Descriptions
Product Type
SC Enc W/ Ko 10X8X4
extra long description
B-LINE 1084 SC SC ENC W/ KO 10X8X4
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL NEMA1 SCR CVR ENCL
Long Description
Eaton B-Line series Type 1 junction boxes, 10" height, 4" length, 8" width, NEMA 1, Screw cover, SC enclosure, Surface mounted, Small single door, 4 top knockouts,4 bottom knockouts, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
Additional Information
dimensions
4.0000 IN X 8.0000 IN X 10.0000 IN
Cable Entry
Knockouts
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1084 SC
GTIN
00782051223200
UPC
782051223200
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
5.352
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildin
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat