18184SCNK - Encl 18X18X4 N1 PNTD SC

Eaton

  • $70.44 (Each)
  • $70.44 (Each)
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
18184SCNK
Manufacturer
Eaton
Manufacturer's Part Number
18184 SC NK
Description
Encl 18X18X4 N1 PNTD SC
Eaton B-Line Series Type 1 Junction Boxes, 18" Height, 4" Length, 18" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051338607 / 00782051338607
Weight per unit
15.7799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.44 (Each)
Resources
Attachments
 
 
18184SCNK - Specification Sheet
Images
 
 
18184SCNK - Large Image
 
18184SCNK - Small Image
Other Links
 
 
18184SCNK - Other
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
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
18.00 In Width X 4.00 In Depth X 18.00 In Height
Descriptions
Description
ENCL 18X18X4 N1 PNTD SC
extra long description
B-LINE 18184 SC NK SC ENC W/O KO 18
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Product Type
SC Enc W/O Ko 18X18X4
Long Description
Eaton B-Line series Type 1 junction boxes, 18" height, 4" length, 18" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
Additional Information
dimensions
4.0000 IN X 18.0000 IN X 18.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
18184 SC NK
Brand
Eaton
GTIN
00782051338607
UPC
782051338607
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
15.7799
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsAviationCommercial / Institutional Buildings
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat