18188SCNK - Encl NMA1 SC Encl

Eaton

  • $122.40 (Each)
  • $122.40 (Each)
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
18188SCNK
Manufacturer
Eaton
Manufacturer's Part Number
18188 SC NK
Description
Encl NMA1 SC Encl
Eaton B-Line Series Type 1 Junction Boxes, 18" Height, 8" Length, 18" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051230413 / 00782051230413
Weight per unit
20.581 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.40 (Each)
Resources
Attachments
 
 
18188SCNK - Specification Sheet
Images
 
 
18188SCNK - Large Image
 
18188SCNK - Small Image
Other Links
 
 
18188SCNK - Other
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
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
18.00 In Width X 8.00 In Depth X 18.00 In Height
Descriptions
Description
ENCL NMA1 SC ENCL
Product Type
SC Enc W/O Ko 18X18X8
extra long description
B-LINE 18188 SC NK SC ENC W/O KO 18
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 1 junction boxes, 18" height, 8" length, 18" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
Additional Information
dimensions
8.0000 IN X 18.0000 IN X 18.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
18188SCNK
Brand
Eaton
GTIN
00782051230413
UPC
782051230413
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
20.581
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Fa
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat