We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

B2009 PIP&COND CLMP

Bolted Framing

Quantity: Add to Cart

  • Model
    Vendor
    Bolted Framing
    Catalog Number
    B2009
    Manufacturer Number
    B2009AL
    Category
    Product Categories - Distribution Equipment
    Classification
    Channel, Strut & Fittings - Channel & Strut Fittings
    UNSPSC
    39121700 - Electrical hardware and supplies
    UPC/EAN/GTIN
    00781011601041
    Weight per unit
    0.06 LB
    Description

    B2009 Pip&Cond CLMP

    Rigid Conduit to Strut; Aluminum; 14 Gauge 6063-T6 Aluminum; Construction Two Piece; Trade Size 3/4 Inch; 600 LB (Load 1), 75 LB (Load 2), 75 LB (Load 3) Load; B2000 Model

    Price & Packaging
    Minimum Order Quantity
    Call Store for Details
    Unit
    Special Order Item
    Carton
    None Available
    Standard Package
    None Available
    Stock
    Nacogdoches
    0
    All Stores
    0
    Links & Documents
    Images
     
     
    B2009 - Large Image
     
    B2009 - Small Image
    Specifications Sheets
     
     
    B2009 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00781011601041
    UPC
    781011601041
    Brand
    BOLTED FRAMING
    Item Type
    CHANNEL CONDUIT/CABLE CLAMP
    Product Type
    Pipe and Conduit Clamp
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Elx
    Commodity Code
    28200
    Commodity Description
    Channel & Strut Fittings
    Noun
    *
    Long Description
    Pipe and Conduit Clamp, Rigid Conduit to Strut; Aluminum; 14 Gauge 6063-T6 Aluminum; Construction Two Piece; Trade Size 3/4 Inch; 600 LB (Load 1), 75 LB (Load 2), 75 LB (Load 3) Load; B2000 Model
    Vendor Number
    727
    Vendor Name
    Cooper B-Line Systems Inc
    Vendor Short Name
    Bline1
    Item Number
    60104
    Catalog Number
    B2009al
    MSDS Form Number
    *
    Image Location
    * Image
    Model
    B2000
    Type
    Rigid Conduit to Strut
    Construction
    Two Piece
    Material
    14 Gauge 6063-T6 Aluminum
    Finish
    Aluminum
    Trade Size
    3/4 Inch
    Load Rating
    600 LB (Load 1), 75 LB (Load 2), 75 LB (Load 3)

* All prices subject to change.