TN228 - BLTD 3/8" Twirl Nut (Cone Nut)

Eaton

  • $4.27 (Each)
  • $4.27 (Each)

  • $427.03 (Per 100)
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
TN228
Manufacturer
Eaton
Manufacturer's Part Number
TN228 ZN
Description
BLTD 3/8" Twirl Nut (Cone Nut)
Twirl Nut, Steel, Zinc Plated, 3/8 In Diameter, 0.09 LB
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011401733 / 00781011401733
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.27 (Each)
Carton
$4.27 (Each)
Standard Packaging
$427.03 (Per 100)
Resources
Images
 
 
TN228 - Large Image
 
TN228 - Small Image
 
TN228 - Large Image
Attachments
 
 
TN228 - Specification Sheet
Other Links
 
 
TN228 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in
Size
3/8 In-16 TPI
Descriptions
Product Type
Twirl Nut
Long Description
Twirl Nut, Steel, Zinc Plated, 3/8 in Diameter, 0.09 lb
Short Description
Twirl Nut, Steel, Zinc Plated, 3/8 in
extra long description
B-LINE TN228ZN TWIRL-NUT, 3/8"-16 T
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Description
BLTD 3/8" TWIRL NUT (CONE NUT)
Special Features
Without Spring, Thickness 3/8 In, Weight 9.3 Lb per 100
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Standards Met
ASTM A307;SAE J429 or ASTM A563
package quantity
1 CT;100 PK
dimensions
1.3750 IN X 0.8500 IN X 0.3750 IN
Manufacturer Information
Manufacturers Part Number
TN228 ZN
Brand
Eaton
GTIN
00781011401733
UPC
781011401733
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Nut
Availability
Status
Inactive
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Not Applicable
Application
UtilityOther IT and Datacom - Other InfrastructuresGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherCommercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat