No Image Avaliable

412 1-1/4" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN

Bridgeport

Quantity: Add to Cart

  • Model
    Vendor
    Bridgeport
    Catalog Number
    412
    Manufacturer Number
    412
    Category
    Conduits - Stainless Steel
    Classification
    Flex & MC Fittings
    UNSPSC
    39121700 - Electrical hardware and supplies
    UPC/EAN/GTIN
    00781747004123
    Weight per unit
    0.3800 (lbs/each)
    Description

    412 1-1/4" Flex Straight Malleable Iron Squeeze Conn

    Straight Type; Zinc Electroplated Malleable Iron Material; 1 11/16 Inch; Squeeze Installation; Ul 514-B, Ul (Canada and Us), Csa Approval; 25 Standard Package; 1 1/4 Inch Trade Size; 1 1/4 Inch Knockout Size; Non Insulated Throat Type; Flex Metal Conduit

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 5.91 (Each)
    Standard Package
    $ 147.84 (25 units)
    Stock
    Nacogdoches
    1
    All Stores
    438 (Location List)
    Links & Documents
    Images
     
     
    412 - Large Image
     
    412 - Small Image
    Specifications Sheets
     
     
    412 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00781747004123
    UPC
    781747004123
    Brand
    N/A
    Item Type
    Armored Cable/Flex Conduit Connector
    Product Type
    Conduit Connector
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Item Number
    00412
    Knockout Size
    1 1/4 Inch
    Trade Size
    1 1/4 Inch
    Length
    1 11/16 Inch
    Knockout Size
    1-1/4 Inch
    Trade Size
    1-1/4 Inch
    Length
    1-11/16 Inch
    Vendor Number
    1192
    Commodity Code
    2410
    Commodity Code
    24100
    Standard Package
    25
    Catalog Number
    412
    Item Number
    412
    Vendor Number
    781747
    Additional Information
    Applicable Standard Federal Specification A-A-50552, Nema FB-1; Throat Diameter 1.25 Inch
    Brand Name
    B[R]
    Vendor Short Name
    Brdgport
    Vendor Name
    Bridgeport Fittings Inc
    Directory
    Cis
    Noun
    Conduit Connector
    Image Location
    Conduit Connector Image
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Industry
    Elx
    Commodity Description
    Flexible Conduit FTGS, Etc. - Liquid Tight Fittings
    Cable/Conduit Type
    Flex Metal Conduit
    Long Description
    Flexible Metallic Conduit Connector, Straight; Non Insulated; Zinc Electroplated Malleable Iron Material; Trade Size 1 1/4 Inch; Knockout Size 1 1/4 Inch; Single Cable Opening; Flex Metal Conduit; Length 1 11/16 Inch Length; Squeeze Installation
    Commodity Description
    Liquid Tight Flex. Conduit Fittings
    Long Description
    Metal Clad Cable Connector, Straight; Non Insulated; Zinc Electroplated Malleable Iron; Trade Size 1-1/4 Inch; Knockout Size 1-1/4 Inch; Single Cable Opening; Flex Metal Conduit; Length 1-11/16 Inch; Squeeze Installation; Standard Package 25
    Throat Type
    Non Insulated
    Cable Opening
    Single
    Installation
    Squeeze
    Type
    Straight
    Type
    Straight
    Approval
    Ul 514-B, Ul (Canada and Us), Csa
    Approval
    Ul, Csa
    Material
    Zinc Electroplated Malleable Iron

    • 1-1/4-MALL-SQZ-CONN

      Armored Cable/Flex Conduit Connector


    • 154M

      Armored Cable/Flex Conduit Connector


    • 2105

      Armored Cable/Flex Conduit Connector


    • 24-125

      Armored Cable/Flex Conduit Connector


    • 257

      Armored Cable/Flex Conduit Connector


    • 412

      Armored Cable/Flex Conduit Connector


    • 711

      Armored Cable/Flex Conduit Connector


    • 7484

      Armored Cable/Flex Conduit Connector


    • 9583


    • ACPGRF125


    • C30

      Armored Cable/Flex Conduit Connector


    • LSC 18

      Armored Cable/Flex Conduit Connector


    • ML-42-4

      Armored Cable/Flex Conduit Connector


    • XC 404

      Armored Cable/Flex Conduit Connector

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Lawton 1 $ 1.77 Add to Cart

* All prices subject to change.