No Image Avaliable

560DC2 3/8" DC 1 SCREW STRAP CONN

Bridgeport

Quantity: Add to Cart

  • Model
    Vendor
    Bridgeport
    Catalog Number
    560DC2
    Manufacturer Number
    560-DC2
    Category
    Flexible Conduit Fittings - MC & BX Connectors
    Classification
    Flex & MC Fittings
    UNSPSC
    39121700 - Electrical hardware and supplies
    UPC/EAN/GTIN
    00781747155603
    Weight per unit
    0.0680 (lbs/each)
    Description

    560DC2 3/8" DC 1 Screw Strap Conn

    Straight Type; Ball Burnished Mirror Smooth Die Cast Zinc Material; 1 3/8 Inch; (1) Screw, Strap Installation; Ul 514-B, Csa Approval; 500 Standard Package; 3/8 Inch Trade Size; 1/2 Inch Knockout Size

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 1.19 (Each)
    Carton
    $ 59.54 (50 units)
    Standard Package
    $ 595.45 (500 units)
    Stock
    Nacogdoches
    1,473
    All Stores
    120,299 (Location List)
    Links & Documents
    Images
     
     
    560DC2 - Large Image
     
    560DC2 - Small Image
    Specifications Sheets
     
     
    560DC2 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00781747155603
    UPC
    781747155603
    Brand
    N/A
    Item Type
    Armored Cable/Flex Conduit Connector
    Product Type
    Strap Connector
    Installation
    (1) Screw, Strap
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Cord Size
    0.41 to 0.61 Inch
    Length
    1 3/8 Inch
    Length
    1-3/8 Inch
    Knockout Size
    1/2 Inch
    Vendor Number
    1192
    Cord Size
    14/4 to 10/4 Awg (Mci-A), 12/2 to 10/4 Awg (Armored/Metal Clad Cable), 14/2 to 10/2 Awg (Non Metallic), 3/8 Inch (Flexible Metal Conduit)
    Item Number
    15560
    Commodity Code
    2410
    Commodity Code
    24100
    Trade Size
    3/8 Inch
    Standard Package
    500
    Catalog Number
    560-DC2
    Vendor Number
    781747
    Additional Information
    Applicable Standard Federal Specification A-A-50552, Nema FB-1; Throat Diameter 1/2 Inch
    Cable/Conduit Type
    Armored Cable/Metal Clad Cable
    Cable/Conduit Type
    Armored/Metal Clad/Non Metallic Cable, Flexible Metal Conduit
    Brand Name
    B[R]
    Material
    Ball Burnished Mirror Smooth Die Cast Zinc
    Vendor Short Name
    Brdgport
    Vendor Name
    Bridgeport Fittings Inc
    Directory
    Cis
    Noun
    Conduit Connector
    Image Location
    Conduit Connector Image
    Commerce Sector
    Construction Materials
    Long Description
    Connector, Straight; Non Insulated; Ball Burnished Mirror Smooth Die Cast Zinc Material; Trade Size 3/8 Inch; Knockout Size 1/2 Inch; Single Cable Opening; Armored/Metal Clad/Non Metallic Cable, Flexible Metal Conduit
    Long Description
    Connector, Straight; Non Insulated; Die Cast Ball Burnished Mirror Smooth Zinc; Trade Size 3/8 Inch; Knockout Size 1/2 Inch; Single Cable Opening; Armored Cable/Metal Clad Cable; Cord Size 0.41 to 0.61 Inch; Length 1-3/8 Inch
    Material
    Die Cast Ball Burnished Mirror Smooth Zinc
    Industry
    Electrical
    Industry
    Elx
    Commodity Description
    Flexible Conduit FTGS, Etc. - Liquid Tight Fittings
    Additional Information
    Includes Steel Strap, Die Cast Locknut, Tri Drive Screw
    Commodity Description
    Liquid Tight Flex. Conduit Fittings
    Throat Type
    Non Insulated
    Cable Opening
    Single
    Type
    Straight
    Type
    Straight
    Approval
    Ul 514-B, Csa
    Approval
    Ul, Csa

* All prices subject to change.

We Also Carry