901S - 1/2" One Hole Rigid Strap

Bridgeport

  • $0.40 (Each)
  • $0.40 (Each)

  • $19.90 (Per 50)

  • $39.79 (Per 100)

  • $198.95 (Per 500)

Availability: In Stock Locally
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
901S
Manufacturer
Bridgeport
Manufacturer's Part Number
901-S
Description
1/2" One Hole Rigid Strap
Pipe Strap, 1/2 In Trade Size, Zinc Electro-Plated, 1-9/16 In Length, 7/8 In Width, 0.0579 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781747029010 / 0781747029010 / 00781747029010
Weight per unit
0.0579 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.40 (Each)
Carton
$19.90 (Per 50)
Standard Packaging
$198.95 (Per 500)
Resources
Images
 
 
901S - Large Image
 
901S - Small Image
 
901S - Large Image
 
901S - Video
Other Links
 
 
901S - Other
 
901S - Other
Attachments
 
 
901S - Specification Sheet
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
Steel
Dimensions and Weight
Length
1-9/16 in
Width
7/8 in
Descriptions
extra long description
BPT 901-S 1/2 RGD PIPE STRAP STEEL
Description
1/2" ONE HOLE RIGID STRAP
Product Type
Pipe Strap
Long Description
Pipe Strap, 1/2 in Trade Size, Zinc Electro-Plated, 1-9/16 in Length, 7/8 in Width, 0.0579 lb/EA
Features
To support rigid conduit and IMC to mounting surface.
Short Description
Pipe Strap, 1/2 in, Zinc Electro-Plate, 1 Hole
Special Features
One Hole Strap
Additional Information
media
Yes
Color/Finish
Zinc Electro-Plated
for use with
Rigid and IMC Conduit
Standards Met
CSA File No: LR39354;UL File No: UL-2239;File No. E161206: 904-S to 908-S & 910-S;RoHS Compliant;Reach Compliance
package quantity
500 PK
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
901-S
GTIN
00781747029010
UPC
781747029010
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
One Hole Pipe Strap
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0579 lb/EA
Weight per each
0.0579
Carton
50
Package
500
Uses, Certifications, and Standards
Application
To Support Rigid Conduit and IMC to Mounting Surface
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat