No Image Avaliable

9120 120V WIRED SMOKE DETECTOR

BRK/First Alert

Quantity: Add to Cart

  • Model
    Vendor
    BRK/First Alert
    Catalog Number
    9120
    Manufacturer Number
    Category
    Alarms - Carbon Monoxide and Smoke Alarms
    Classification
    Smoke Detectors
    Weight per unit
    1.0 (lbs/each)
    Description

    9120 120V Wired Smoke Detector

    Smoke Alarms Ac 120V Interconnectable Latching, Silence

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 6.80 (Each)
    Standard Package
    $ 81.60 (12 units)
    Stock
    Leesville
    8
    Alexandria
    0
    All Stores
    73 (Location List)
    Links & Documents
    Images
     
     
    9120 - Large Image
     
    9120 - Small Image
     
    9120 - Trade Image
    Specifications Sheets
     
     
    9120 - Specification Sheet
    Installation Sheets
     
     
    9120 - Installation Sheet
    Attachments
     
     
    9120 - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    N/A
    UPC
    N/A
    Brand
    N/A
    Item Type
    N/A
    Product Type
    N/A
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Voltage Rating/Source
    120 Vac 60 HZ
    Number of Interconnections
    18
    Vendor Number
    29054
    Item Number
    51300
    Commodity Code
    63220
    Horn Type
    85 DB At 10 FT
    Catalog Number
    9120
    Model
    9120
    Vendor Short Name
    BRK
    Vendor Name
    BRK Electronics
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Operation Type
    Dual Ionization
    Industry
    Elx
    Commodity Description
    Fire & Alarm Monitors & Systems
    LED/Strobe Type
    Green Led Indicating Constant Ac Power
    Additional Information
    Size 5.6 Inch Dia X 2 Inch H; Current Rating 0.04 Ampere
    Type
    Smoke Alarm
    Long Description
    Smoke Alarm, Smoke Alarm; Operation Type Dual Ionization; Voltage Rating/Source 120 Vac 60 HZ; Green Led Indicating Constant Ac Power; 85 DB At 10 FT Horn; 18 Interconnection(S); Approval Ul 217; 9120 Model; Size 5.6 Inch Dia X 2 Inch H
    Approval
    Ul 217
  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Kenedy 8 $ 4.95 Add to Cart

* All prices subject to change.

We Also Carry