No Image Avaliable

FG250B BATT SMK DET W/LED

BRK

Quantity: Add to Cart

  • Model
    Vendor
    BRK
    Catalog Number
    FG250B
    Manufacturer Number
    FG250B
    Category
    Alarms - Carbon Monoxide and Smoke Alarms
    Classification
    Smoke Detectors
    UNSPSC
    46191505 - Fire alarm systems
    UPC/EAN/GTIN
    00029054003003
    Weight per unit
    0.6800 (lbs/each)
    Description

    FG250B Batt SMK Det W/Led

    Smoke Alarm Type; Dual Ionization Operation Type; Ul 217 Approval; 85 DB At 10 FT Horn Type; 9 V Battery Voltage Rating/Source; Red Led Indicating DC Power Led/Strobe Type; BRK[R] Brand; Size 4.25 Inch Dia X 1.6 Inch H; Carbon Zinc Battery; FG250 Model

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 7.61 (Each)
    Standard Package
    $ 45.66 (6 units)
    Stock
    Nacogdoches
    23
    All Stores
    2,904 (Location List)
    Links & Documents
    Images
     
     
    FG250B - Large Image
     
    FG250B - Small Image
    Specifications Sheets
     
     
    FG250B - Specification Sheet
    Installation Sheets
     
     
    FG250B - Installation Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00029054003003
    UPC
    029054003003
    Brand
    BRK
    Item Type
    Smoke Detector Alarm
    Product Type
    Smoke Alarm
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Vendor Number
    29054
    Item Number
    300
    Commodity Code
    63240
    Horn Type
    85 DB At 10 FT
    Voltage Rating/Source
    9 V Battery
    Vendor Short Name
    BRK
    Vendor Name
    BRK Electronics
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Operation Type
    Dual Ionization
    Industry
    Elx
    Model
    FG250
    Catalog Number
    FG250B
    LED/Strobe Type
    Red Led Indicating DC Power
    Additional Information
    Size 4.25 Inch Dia X 1.6 Inch H; Carbon Zinc Battery
    Commodity Description
    Smoke & Heat Detectors
    Type
    Smoke Alarm
    Long Description
    Smoke Alarm, Smoke Alarm; Operation Type Dual Ionization; Voltage Rating/Source 9 V Battery; Red Led Indicating DC Power; 85 DB At 10 FT Horn; Approval Ul 217; FG250 Model; Size 4.25 Inch Dia X 1.6 Inch H; Carbon Zinc Battery
    Approval
    Ul 217

    • 0916E

      Smoke Detector Alarm


    • FG250B

      Smoke Detector Alarm


    • FG250B


    • FG250B6CP


    • FG250B6CP


    • SA303B


    • SA303B


    • SS-770

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Oklahoma City 12 $ 3.75 Add to Cart
    Shawnee 12 $ 3.75 Add to Cart

* All prices subject to change.

We Also Carry