654H - *Discontinued* Heater/Fan/Light Housing

Broan-Nutone

  • $22.98 (Each)
  • $22.98 (Each)

  • $91.92 (Per 4)
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
654H
Manufacturer
Broan-Nutone
Manufacturer's Part Number
654H
Description
*Discontinued* Heater/Fan/Light Housing
Ventilation Fan Housing, 4 In Duct Size, Incandescent Light, 14-1/4 In Length, 8-1/4 In Width, 5-3/4 In Height, 1.27 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
31261502 - Metal housings or cabinets
UPC/GTIN
026715022953 / 00026715022953
Weight per unit
20.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.98 (Each)
Standard Packaging
$91.92 (Per 4)
Resources
Images
 
 
654H - Large Image
 
654H - Small Image
 
654H - Large Image
Other Links
 
 
654H - Other
Attachments
 
 
654H - Specification Sheet
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
14-1/4 in
Width
8-1/4 in
Height
5-3/4 in
Descriptions
Product Type
Ventilation Fan Housing
Description
*DISCONTINUED* HEATER/FAN/LIGHT HOUSING
Features
Housing Pack for 655F, 656F, 657F, 658F and 659F (damper/duct connector included). Type IC.
Short Description
Ventilation Fan Housing, 4 in Duct
Long Description
Ventilation Fan Housing, 4 in Duct Size, Incandescent Light, 14-1/4 in Length, 8-1/4 in Width, 5-3/4 in Height, 1.27 lb
Additional Information
Duct Size
4 in
Light Type
Incandescent
Made in USA
yes
package quantity
1 CA;4 PK
Manufacturer Information
Brand
Broan-NuTone
Manufacturers Part Number
654H
GTIN
00026715022953
UPC
026715022953
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
HOUSING PACK
Availability
Status
Inactive
Packaging
Weight
1.27 lb
Weight per each
20.25
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Models 655F;656F;657F;658F and 659F
standard
UL Listed, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat