No Image Avaliable

655 70CFM HEATER-FAN-LIGHT

Broan/Nutone LLC

Quantity: Add to Cart

  • Model
    Vendor
    Broan/Nutone LLC
    Catalog Number
    655
    Manufacturer Number
    655
    Category
    Conduits - Stainless Steel
    Classification
    Fans & Heaters
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00026715002542
    Weight per unit
    14.0 (lbs/each)
    Description

    655 70CFM Heater-Fan-Light

    Rectangular Type; 23 Gauge Steel Material; Epoxy Painted Finish; Ul Approval; 120 Volt Voltage Rating; 12.8 Amp Current Rating; 100 Watt Lamp Wattage; 70 CFM Air Flow Rate; 14-1/4 Length X 8-1/4 Width X 5-3/4 Height Housing Size; 4 Sones Sound Level

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 110.00 (Each)
    Stock
    Nacogdoches
    7
    All Stores
    867 (Location List)
    Links & Documents
    Images
     
     
    655 - Large Image
     
    655 - Small Image
     
    655 - Product Image
     
    655 - Trade Image
    Specifications Sheets
     
     
    655 - Specification Sheet
    Installation Sheets
     
     
    655 - Installation Sheet
    Attachments
     
     
    655 - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00026715002542
    UPC
    026715002542
    Brand
    N/A
    Item Type
    Ceiling Mount Fan Driven Heater and Ventilator and Light
    Product Type
    Heater/Fan/Light
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Item Number
    00254
    Vendor Number
    026715
    Lamp Wattage
    100 W
    Current Rating
    12.8 Ampere
    Heating Element Rating
    1300 W
    Sound Level
    3.5 Sones
    Catalog Number
    655
    Model
    655
    Air Flow Rate
    70 CFM
    Housing Size
    8-1/4 Inch W X 14-1/4 Inch D X 5-3/4 Inch H
    Commodity Code
    8200
    Commodity Code
    82000
    Vendor Short Name
    BNH
    Vendor Short Name
    Broan
    Vendor Name
    Broan MFG CO
    Vendor Name
    Broan-Nutone Housing Products
    Brand Name
    Broan.
    Brand Name
    Broan[R]
    Commodity Description
    Builders Products - Combination Fans, Lights & Heaters
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Long Description
    Combination Unit, Round; White Polymeric; 12.8 Ampere; 1300 W Heating Element; 100 W Lamp Wattage; Air Flow Rate 70 CFM; Sound Level 3.5 Sones; Housing Size 8-1/4 Inch W X 14-1/4 Inch D X 5-3/4 Inch H; Approval Ul; Broan? Brand; 655 Model
    Long Description
    Combination Unit, Round; White Polymeric; 12.8 Ampere; 1300 W Heating Element; 100 W Lamp Wattage; Air Flow Rate 70 CFM; Sound Level 3.5 Sones; Housing Size 8-1/4 Inch W X 14-1/4 Inch D X 5-3/4 Inch H; Approval Ul; Broan[R] Brand; 655 Model
    Industry
    Electrical
    Additional Information
    Lamp Not Included
    Additional Information
    Lamp Not Included
    Type
    Round
    Approval
    Ul
    Finish
    White Polymeric

    • 655

      Ceiling Mount Fan Driven Heater and Ventilator and Light


    • 9965

      Bath Fan With Light

* All prices subject to change.

We Also Carry