No Image Avaliable

678 50CFM FAN/LITE

Broan/Nutone LLC

Quantity: Add to Cart

  • Model
    Vendor
    Broan/Nutone LLC
    Catalog Number
    678
    Manufacturer Number
    678
    Category
    Conduits - Stainless Steel
    Classification
    Fans & Heaters
    UNSPSC
    40101604 - Fans
    UPC/EAN/GTIN
    00026715002597
    Weight per unit
    5.6 (lbs/each)
    Description

    678 50CFM Fan/Lite

    Ceiling, Designer Type; 8-1/4 Inch W X 8 Inch D X 5-3/4 Inch H Size; Ul, Hvi Approval; 2 Ampere Current Rating; No Lamp Included; Incandescent Lamp Type; 100 W Lamp Wattage; 50 CFM Air Flow Rate; Light Diffusing Shatter Resistant Lens Type

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 40.23 (Each)
    Stock
    Nacogdoches
    33
    All Stores
    1,226 (Location List)
    Links & Documents
    Images
     
     
    678 - Large Image
     
    678 - Small Image
     
    678 - Product Image
     
    678 - Trade Image
    Specifications Sheets
     
     
    678 - Specification Sheet
    Installation Sheets
     
     
    678 - Installation Sheet
    Attachments
     
     
    678 - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00026715002597
    UPC
    026715002597
    Brand
    N/A
    Item Type
    Bath Fan with Light
    Product Type
    Ventilation Duct Fan and Light
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Lamp Included
    0
    Item Number
    00259
    Vendor Number
    026715
    Lamp Wattage
    100 W
    Grill Size
    11-1/8 Inch L X 10-5/8 Inch W X 2 Inch THK
    Current Rating
    2 Ampere
    Sound Level
    2.5 Sones
    Duct Size
    4 Inch Dia
    Air Flow Rate
    50 CFM
    Catalog Number
    678
    Model
    678
    Size
    8-1/4 Inch W X 8 Inch D X 5-3/4 Inch H
    Commodity Code
    8200
    Long Description
    Bath Fan With Light, Ceiling, Designer; 2 Ampere; Air Flow Rate 50 CFM; Sound Level 2.5 Sones; Incandescent Lamp; 100 W Lamp Not Included; Lens Type Light Diffusing Shatter Resistant; Round Duct; 4 Inch Dia Duct Size; Rectangular Grill
    Vendor Short Name
    Broan
    Vendor Name
    Broan MFG CO
    Brand Name
    Broan[R]
    Commodity Description
    Builders Products - Combination Fans, Lights & Heaters
    Type
    Ceiling, Designer
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Lamp Type
    Incandescent
    Lens Type
    Light Diffusing Shatter Resistant
    Housing Shape
    Rectangular
    Grill Shape
    Rectangular
    Duct Shape
    Round
    Approval
    Ul, Hvi
    Grill Finish
    White Polymeric

    • 678

      Bath Fan With Light

* All prices subject to change.

We Also Carry