No Image Avaliable

688 50CFM BATHROOM FAN

Broan/Nutone LLC

Quantity: Add to Cart

  • Model
    Vendor
    Broan/Nutone LLC
    Catalog Number
    688
    Manufacturer Number
    688
    Category
    Fans and Heaters - Exhaust Fans
    Classification
    Fans & Heaters
    UNSPSC
    40101604 - Fans
    UPC/EAN/GTIN
    00026715002511
    Weight per unit
    3.5 (lbs/each)
    Description

    688 50CFM Bathroom Fan

    Ceiling/Wall Type; 7-1/4 Length X 7-1/2 Width X 3-5/8 Height Size; Ul, Hvi Approval; 120 Volt Voltage Rating; 0.9 Amp Current Rating; 25 Gauge Galvanized Steel Housing Material; 50 CFM Air Flow Rate; 3 Diameter Duct Size; 4 Sones Sound Level

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 15.26 (Each)
    Stock
    Nacogdoches
    30
    All Stores
    2,977 (Location List)
    Links & Documents
    Images
     
     
    688 - Large Image
     
    688 - Small Image
     
    688 - Product Image
     
    688 - Trade Image
    Specifications Sheets
     
     
    688 - Specification Sheet
    Installation Sheets
     
     
    688 - Installation Sheet
    Attachments
     
     
    688 - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00026715002511
    UPC
    026715002511
    Brand
    N/A
    Item Type
    Bath Fan
    Product Type
    Ventilation Fan
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Current Rating
    0.7 Ampere
    Item Number
    00251
    Vendor Number
    026715
    Sound Level
    2 Sones
    Duct Size
    3 Inch Dia
    Air Flow Rate
    50 CFM
    Catalog Number
    688
    Size
    7-1/2 Inch W X 7-1/4 Inch D X 3-5/8 Inch H
    Commodity Code
    8200
    Grill Size
    9 Inch L X 9-1/4 Inch W X 3/8 Inch THK
    Long Description
    Bath Fan, Economy Ceiling/Wall; 0.7 Ampere; Air Flow Rate 50 CFM; Sound Level 2 Sones; Round Duct; 3 Inch Dia Duct Size; Rectangular Grill; 9 Inch L X 9-1/4 Inch W X 3/8 Inch THK Grill Size; Steel Grill; Grill Finish White Baked Enamel
    Vendor Short Name
    Broan
    Vendor Name
    Broan MFG CO
    Brand Name
    Broan[R]
    Commodity Description
    Builders Products - Combination Fans, Lights & Heaters
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Type
    Economy Ceiling/Wall
    Industry
    Electrical
    Housing Shape
    Rectangular
    Grill Shape
    Rectangular
    Duct Shape
    Round
    Grill Material
    Steel
    Housing Material
    Steel
    Additional Information
    Torsion Spring Grill Mounting
    Approval
    Ul, Hvi
    Grill Finish
    White Baked Enamel

    • 688

      Bath Fan


    • 696N

      Bath Fan

* All prices subject to change.

We Also Carry