No Image Avaliable

744 70 CFM RECESSED FAN LIGHT

Broan/Nutone LLC

Quantity: Add to Cart

  • Model
    Vendor
    Broan/Nutone LLC
    Catalog Number
    744
    Manufacturer Number
    744
    Category
    Fans and Heaters - Heat - Vent - Lights
    Classification
    Fans & Heaters
    UNSPSC
    40101604 - Fans
    UPC/EAN/GTIN
    00026715163014
    Weight per unit
    9.8 (lbs/each)
    Description

    744 70 CFM Recessed Fan Light

    Decorative Type; 8 3/4 Inch L X 12 3/4 Inch W X 6 3/4 Inch H Size; Ul Approval; 1.2 Ampere Current Rating; No Lamp Included; Fluorescent Lamp Type; 75 W Lamp Wattage; 70 CFM Air Flow Rate; 4 Inch Duct Size; 1.5 Sones Sound Level

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 107.15 (Each)
    Stock
    Nacogdoches
    16
    All Stores
    484 (Location List)
    Links & Documents
    Images
     
     
    744 - Large Image
     
    744 - Small Image
     
    744 - Trade Image
    Specifications Sheets
     
     
    744 - Specification Sheet
    Installation Sheets
     
     
    744 - Installation Sheet
    Attachments
     
     
    744 - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00026715163014
    UPC
    026715163014
    Brand
    N/A
    Item Type
    Bath Fan with Light
    Product Type
    Recessed Ventilation Duct Fan and Light
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Lamp Included
    0
    Vendor Number
    026715
    Current Rating
    1.2 Ampere
    Sound Level
    1.5 Sones
    Item Number
    16301
    Duct Size
    4 Inch
    Ventilation Area
    65 SQ FT
    Grill Size
    7 3/8 Inch Dia
    Air Flow Rate
    70 CFM
    Catalog Number
    744
    Lamp Wattage
    75 W
    Size
    8 3/4 Inch L X 12 3/4 Inch W X 6 3/4 Inch H
    Commodity Code
    82000
    Vendor Short Name
    Broan
    Vendor Name
    Broan MFG CO
    Brand Name
    Broan[R]
    Commodity Description
    Builders Products - Combination Fans, Lights & Heaters
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Type
    Decorative
    Industry
    Electrical
    Lamp Type
    Fluorescent
    Long Description
    Recessed Fan/Light, Decorative; 1.2 Ampere; Air Flow Rate 70 CFM; Sound Level 1.5 Sones; 65 SQ FT Ventilation Area; Fluorescent Lamp; 75 W; Round Duct; 4 Inch Duct Size; Round Grill; 7 3/8 Inch Dia Grill Size; Rectangular Housing
    Housing Shape
    Rectangular
    Duct Shape
    Round
    Grill Shape
    Round
    Approval
    Ul

* All prices subject to change.

We Also Carry