A110L - 110 CFM 1.3 Sones Fan/Light

Broan/Nutone LLC

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A110L
Manufacturer
Broan/Nutone LLC
Manufacturer's Part Number
A110L
Description
110 CFM 1.3 Sones Fan/Light
Broan Invent Series 110 CFM Ventilation Fan, 1.3 Sones
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
026715235339 / 00026715235339
Weight per unit
9.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
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
Lamp Wattage
(1) 100 W
Current Rating
1.2 AMPERE
Voltage Rating
120 VAC AT 60 HZ
Lamp Type
Incandescent
Lamp Included
NO
Dimensions and Weight
Size
9-1/4 Inch L x 10 Inch W x 5-3/4 Inch H
Descriptions
Product Type
Bath Fan and Light
Description
110 CFM 1.3 SONES FAN/LIGHT
extra long description
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 1.2 AMP CURRENT RATING; YES LAMP INCLUDED; INCANDESCENT LAMP TYPE; 100 WATT LAMP WATTAGE; GALVANIZED STEEL HOUSING MATERIAL; 110 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 1.3 SONES SOUND LEVEL; 11-7/16 INCH LENGTH X 12-1/8 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; ROUND DUCT SHAPE; WHITE GRILL FINISH; FLEX[TM] BRAND
Long Description
BATH FAN AND LIGHT, CEILING TYPE; 9-1/4 INCH L X 10 INCH W X 5-3/4 INCH H SIZE; UL APPROVAL; 120 VAC AT 60 HZ VOLTAGE RATING; 1.2 AMPERE CURRENT RATING; NO LAMP INCLUDED; INCANDESCENT LAMP TYPE; (1) 100 W LAMP WATTAGE; 110 CFM AIR FLOW RATE
Additional Information
Duct Direction Horizontal; Packaging Quantity 1 per Carton
Commodity Description
Exhaust Fans
Additional Information
Sound Level
1.3 SONES
Ventilation Area
105 Sq Ft (Bathroom)
Grill Size
11-7/16 Inch L x 12-1/8 Inch W
Air Flow Rate
110 CFM
Duct Size
4 INCH DIA
Housing Shape
Rectangular
Grill Shape
Rectangular
Duct Shape
Round
Grill Finish
White Polymeric
Manufacturer Information
Brand
Broan/Nutone LLC
Manufacturers Part Number
A110L
GTIN
00026715235339
UPC
026715235339
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
CEILING
Packaging
Weight per each
9.61
Carton
1
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat