No Image Avaliable

REN100 100A 250V SUPERLAG RENEWABLE FUSE

Bussmann Fuses

Quantity: Add to Cart

  • Model
    Vendor
    Bussmann Fuses
    Catalog Number
    REN100
    Manufacturer Number
    REN-100
    Category
    Fuses - Renewable Fuses & Links
    Classification
    Fuses & Fuse Accessories
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00051712200103
    Weight per unit
    0.3900 (lbs/each)
    Description

    REN100 100A 250V Superlag Renewable Fuse

    Class H; Time Lag Characteristics; 250 Vac; 100 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Blade Terminal; Length 5.88 Inch; Approval Ul; Bussmann[R] Brand; Ren Model; Non Current Limiting; Renewable

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 72.97 (Each)
    Carton
    $ 364.85 (5 units)
    Stock
    Sweetwater
    15
    Abilene
    0
    All Stores
    25 (Location List)
    Links & Documents
    Images
     
     
    REN100 - Large Image
     
    REN100 - Small Image
    Specifications Sheets
     
     
    REN100 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00051712200103
    UPC
    051712200103
    Brand
    N/A
    Item Type
    UL Power Fuse
    Product Type
    Power Fuse
    MSDS Form Number
    *
    Vendor Number
    051712
    Current Rating
    100 Ampere
    Interrupting Rating
    10000 Ampere (Symmetrical)
    Item Number
    20010
    Voltage Rating
    250 Vac
    Length
    5.88 Inch
    Commodity Code
    61110
    Terminal Type
    Blade
    Brand Name
    Bussmann.
    Vendor Short Name
    Buss
    Directory
    Cis
    Type
    Class H
    Commerce Sector
    Construction Materials
    Vendor Name
    Cooper Bussmann
    Commodity Description
    Distribution Fuses - Renewable & Non-Renewable
    Commodity Description
    Distribution Fuses- Renewable & Non-Renewable
    Industry
    Electrical
    Noun
    Fuse
    Image Location
    Fuse Image
    Additional Information
    Non Current Limiting; Renewable
    Model
    Ren
    Catalog Number
    Ren-100
    Characteristics
    Time Lag
    Approval
    Ul
    Long Description
    Ul Power Fuse, Class H; Time Lag Characteristics; 250 Vac; 100 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Blade Terminal; Length 5.88 Inch; Approval Ul; Bussmann? Brand; Ren Model; Non Current Limiting; Renewable
    Long Description
    Ul Power Fuse, Class H; Time Lag Characteristics; 250 Vac; 100 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Blade Terminal; Length 5.88 Inch; Approval Ul; Bussmann[R] Brand; Ren Model; Non Current Limiting; Renewable

    • REN-100

      Ul Power Fuse


    • RF100

      Ul Power Fuse

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Jasper 2 $ 43.23 Add to Cart
    West Monroe 1 $ 21.62 Add to Cart
    Sweetwater 15 $ 32.42 Add to Cart

* All prices subject to change.

We Also Carry