S7 - 7A 125V TD Rejection Base Plug Fuse

Eaton Bussmann Series

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S7
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
S-7
Description
7A 125V TD Rejection Base Plug Fuse
Eaton Bussmann Series Type S Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, Packaging Type Blister Pack, 7 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712220705 / 00051712220705
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
S7 - Specification Sheet
Images
 
 
S7 - Large Image
 
S7 - Large Image
 
S7 - Small Image
Other Links
 
 
S7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
125 V
amperage rating
7
Material
Plastic
Descriptions
Long Description
Eaton Bussmann series Type S plug fuse, plug fuse, time delay, heavy duty, packaging type blister pack, 7 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic base
Special Features
Heavy duty, packaging type blister pack
Description
7A 125V TD REJECTION BASE PLUG FUSE
Product Type
Fustat Dual Element Plug
Features
-Pending Description-
extra long description
BUSS S-7 FUSTAT DUAL ELEMENT PLUG
Additional Information
dimensions
12.8800 IN X 6.7500 IN X 12.5600 IN
Manufacturer Information
Brand
Eaton Bussmann series
GTIN
00051712220705
UPC
051712220705
Taxonomies, Classifications, and Categories
Type
Plug Fuse
Category Description
PLUG FUSES
Packaging
Weight per each
0.05
Carton
4
Uses, Certifications, and Standards
standard
Contact factory
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat