SC30 - 30A 480V TD Class G Fuse

Eaton Bussmann Series

  • $23.66 (Each)
  • $23.66 (Each)

  • $236.60 (Per 10)
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
SC30
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
SC-30
Description
30A 480V TD Class G Fuse
Bussmann SC30|Bussmann SC-30|Littelfuse SLC030|Littelfuse SLC30|Littelfuse SLC-30|Mersen Ag30
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712250306 / 00051712250306
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.66 (Each)
Carton
$236.60 (Per 10)
Resources
Attachments
 
 
SC30 - Specification Sheet
 
SC30 - Specification Sheet
Images
 
 
SC30 - Large Image
 
SC30 - Large Image
 
SC30 - Small Image
 
SC30 - Large Image
 
SC30 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100000 Amp (RMS Symmetrical), 10000 Amp (DC)
Voltage Rating
480//300
amperage rating
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
0.56 In Diameter X 2.00 In Length
Style
ATLAS AMERICAN LIGHTING
Dimensions and Weight
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Product Type
Buss SC Fuse Class G Class G
Description
30A 480V TD CLASS G FUSE
Features
Bussmann's SC type fuses are UL Class G and provide fast-acting (1/2-6 A) and time-delay (7-60 A) characteristics for circuit protection need. SC fuses are size rejecting in terms of their overall length thereby aiding in the prevention of overfusing
extra long description
BUSS SC-30 BUSS SC FUSE CLASS G CLA
Long Description
Bussmann SC30|Bussmann SC-30|Littelfuse SLC030|Littelfuse SLC30|Littelfuse SLC-30|Mersen AG30
Special Features
Rejection Style
Additional Information
media
Yes
class
G
dimensions
Ind Facilities & Factories - Facility: Safety and Security Systems
Coil Voltage
Thermoplastic bodyTin-plated bifurcated copper terminal
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SC-30
sub brand
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
GTIN
00051712250306
UPC
051712250306
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat