No Image Avaliable

350812M SPST 1/2 OR 3/4 CONDUIT TO METAL ST

Caddy

Quantity: Add to Cart

  • Model
    Vendor
    Caddy
    Catalog Number
    350812M
    Manufacturer Number
    350812M
    Category
    Conduits - Stainless Steel
    Classification
    Fastening Hardware
    UNSPSC
    39121702 - Cable clips
    UPC/EAN/GTIN
    00782856492108
    Weight per unit
    6.1 (lbs/each)
    Description

    350812M SPST 1/2 or 3/4 Conduit to Metal ST

    Conduit to Metal Stud Clip Type; 100 Standard Package; 1/2 Inch or 3/4 Inch Conduit Conduit/Cable Size; Caddy[R] Brand

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 1.20 (Each)
    Carton
    $ 120.49 (100 units)
    Stock
    Pineville
    66
    Alexandria
    0
    All Stores
    66 (Location List)
    Links & Documents
    Images
     
     
    350812M - Large Image
     
    350812M - Small Image
    Specifications Sheets
     
     
    350812M - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00782856492108
    UPC
    782856492108
    Brand
    CADDY
    Item Type
    Conduit/Cable Fastener
    Product Type
    Stud Wall Conduit Clip
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Conduit/Cable Size
    1/2 Inch or 3/4 Inch Conduit
    Standard Package
    100
    Commodity Code
    28200
    Catalog Number
    350812M
    Item Number
    49210
    Vendor Number
    782856
    Commodity Description
    Channel & Strut Fittings
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Type
    Conduit to Metal Stud Clip
    Industry
    Elx
    Vendor Short Name
    Erc
    Vendor Name
    Erico, Inc.
    Long Description
    Stud Wall Conduit Clip, Conduit to Metal Stud Clip; 1/2 Inch or 3/4 Inch Conduit Conduit/Cable; Standard Package 100

    • 350812M

      Conduit/Cable Fastener


    • BG-8-12-B1

      Conduit Clip


    • SSF-SK-C1/2-3/4


    • SSF-SK-C1/2 3/4

      Conduit Clip


    • SSKC1234

      Conduit Clip

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Pineville 66 $ 0.40 Add to Cart

* All prices subject to change.