No Image Avaliable

M24S 1/8 - 1/4 FLANGE STAKED CLAMP

Caddy

Quantity: Add to Cart

  • Model
    Vendor
    Caddy
    Catalog Number
    M24S
    Manufacturer Number
    M24S
    Category
    Rigid Conduit Fittings - Caddy Clips
    Classification
    Caddy (Straps Only)
    UNSPSC
    39121702 - Cable clips
    UPC/EAN/GTIN
    00782856166382
    Weight per unit
    6.0 (lbs/each)
    Description

    M24S 1/8 - 1/4 Flange Staked Clamp

    1/8 to 1/4 Inch Purlin/Beam/Flange; 1/4 Inch-20 Tpi Threaded Mounting; Hammer On Installation; Standard Package 100 Per Box; Approval Ul (Canada and Us); Caddy[R] Brand

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 0.94 (Each)
    Carton
    $ 94.36 (100 units)
    Stock
    Hot Springs
    1,000
    Little Rock
    123
    All Stores
    6,887 (Location List)
    Links & Documents
    Images
     
     
    M24S - Large Image
     
    M24S - Small Image
     
    M24S - Trade Image
    Specifications Sheets
     
     
    M24S - Specification Sheet
    Attachments
     
     
    M24S - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00782856166382
    UPC
    782856166382
    Brand
    CADDY
    Item Type
    Cable/Conduit to Purlin Fastener
    Product Type
    Hammer On Flange Clip
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Mounting Size
    1/4 Inch-20 Tpi Threaded
    Purlin/Beam/Flange Size
    1/8 to 1/4 Inch
    Standard Package
    100 Per Box
    Item Number
    16638
    Commodity Code
    2210
    Vendor Number
    782856
    Brand Name
    Caddy[R]
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Vendor Short Name
    Erc
    Vendor Name
    Erico, Inc.
    Long Description
    Flange Clip, 1/8 to 1/4 Inch Purlin/Beam/Flange; 1/4 Inch-20 Tpi Threaded Mounting; Hammer On Installation; Standard Package 100 Per Box; Approval Ul (Canada and Us); Caddy[R] Brand
    Installation
    Hammer On
    Catalog Number
    M24S
    Commodity Description
    Rigid Conduit Fittings - Steel
    Approval
    Ul (Canada and Us)

    • BC18ST

      Beam Clamp


    • BU-2-4-S

      Beam Clamp


    • M24S

      Cable/Conduit to Purlin Fastener


    • SSF-BH1/4S

      Cable/Conduit to Purlin Fastener

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Mineral Wells 2 $ 0.47 Add to Cart

* All prices subject to change.

We Also Carry