No Image Avaliable

4448GRTNK 4X4X48 N3R WIREWAY

Enclosures

Quantity: Add to Cart

  • Model
    Vendor
    Enclosures
    Catalog Number
    4448GRTNK
    Manufacturer Number
    4448 GRT NK
    Category
    Wireway - Nema 3R
    Classification
    Enclosures
    UNSPSC
    39131714 - Wiring trough
    UPC/EAN/GTIN
    00782051140859
    Weight per unit
    15.8 (lbs/each)
    Description

    4448GRTNK 4X4X48 N3R Wireway

    16 Gauge Steel Material; Ansi 61 Gray Acrylic Electrocoated Over Phosphatized Surface Finish; 48 Inch; 48 Length In Inch; 4 Inch; 4 Width In Inch; 4 Inch; 4 Height In Inch; Ul 870, Csa 22.2 Approval; Nema 3R, IP32 Enclosure; Screw Cover Type

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 94.56 (Each)
    Standard Package
    $ 378.24 (4 units)
    Stock
    San Angelo
    3
    Abilene
    1
    All Stores
    30 (Location List)
    Links & Documents
    Images
     
     
    4448GRTNK - Large Image
     
    4448GRTNK - Small Image
    Specifications Sheets
     
     
    4448GRTNK - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00782051140859
    UPC
    782051140859
    Brand
    EATON B-LINE SERIES
    Item Type
    Wiring Gutter/Trough
    Product Type
    Screw Cover Trough
    MSDS Form Number
    *
    Item Number
    14085
    Material
    16 Gauge Steel
    Commodity Code
    3630
    Commodity Code
    36360
    Height in inch
    4
    Width in inch
    4
    Height
    4 Inch
    Width
    4 Inch
    Model
    44
    Catalog Number
    4448GRT-NK
    Length in inch
    48
    Length
    48 Inch
    Vendor Number
    782051
    Finish
    Ansi 61 Gray Acrylic Electrocoated Over Phosphatized Surface
    Additional Information
    Applicable Standard IEC 529
    Additional Information
    Applicable Standard IEC 529
    Brand Name
    B-Line.
    Brand Name
    B-Line[R]
    Vendor Short Name
    Benc
    Vendor Short Name
    Bline2
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cooper B-Line Enclosures
    Vendor Name
    Cooper B-Line Products
    Industry
    Electrical
    Commodity Description
    Enclosures, Etc. - Gutters & Troughs
    Height in inch - UOM
    In
    Length in inch - UOM
    In
    Width in inch - UOM
    In
    Commodity Description
    Nema Type 3R Trough & Gutter
    Enclosure
    Nema 3R, Ip32
    Knockouts
    No
    Cover Type
    Screw
    Long Description
    Screw Cover Wireway, Length 48 Inch; Width 4 Inch; Height 4 Inch; No Knockout(S); 16 Gauge Steel; Ansi 61 Gray Acrylic Electrocoated Over Phosphatized Surface; Nema 3R, IP32; Screw Cover; Approval Ul 870, Csa 22.2; B-Line? Brand; 44 Model
    Long Description
    Screw Cover Wireway, Length 48 Inch; Width 4 Inch; Height 4 Inch; No Knockout(S); 16 Gauge Steel; Ansi 61 Gray Acrylic Electrocoated Over Phosphatized Surface; Nema 3R, IP32; Screw Cover; Approval Ul 870, Csa 22.2; B-Line[R] Brand; 44 Model
    Approval
    Ul 870, Csa 22.2
    Noun
    Wireway
    Image Location
    Wireway Image

    • 1300 CH040448


    • 4448GRTNK

      Wiring Gutter/Trough


    • 4448 GRT NK

      Wiring Gutter/Trough


    • 4448-GSC3R-NK

      Wiring Gutter/Trough


    • 4-44RTP


    • 448RTG


    • A4448RT

      Wiring Gutter/Trough


    • AB-4448RTG

      Wiring Gutter/Trough


    • RSCG040448

      Wiring Gutter/Trough

* All prices subject to change.

We Also Carry