No Image Avaliable

430G 10" STRT JAW T&G PLIERS

Channellock , Inc.

Quantity: Add to Cart

  • Model
    Vendor
    Channellock , Inc.
    Catalog Number
    430G
    Manufacturer Number
    430
    Category
    Wrenches - Tongue In Groove
    Classification
    Hand Tools
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00025582301475
    Weight per unit
    1.0 (lbs/each)
    Description

    430G 10" STRT Jaw T&G Pliers

    Groove Joint Type; Carbon Steel Material; 10 Overall Length; 1.38 Jaw Length; 0.44 Jaw Width; Cutting Application; Right Angle Heat Treated Teeth, Reinforcing Edge Process; C1080 Material Specification; 2 Capacity; Plastic Grip Handle Material

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 13.23 (Each)
    Standard Package
    $ 264.60 (20 units)
    Stock
    Nacogdoches
    11
    All Stores
    188 (Location List)
    Links & Documents
    Images
     
     
    430G - Large Image
     
    430G - Small Image
     
    430G - Product Image
     
    430G - Trade Image
    Specifications Sheets
     
     
    430G - Specification Sheet
    Attachments
     
     
    430G - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00025582301475
    UPC
    025582301475
    Brand
    N/A
    Item Type
    Plier
    Product Type
    Tongue and Groove Pliers
    MSDS Form Number
    *
    Vendor Number
    025582
    Overall Length - Decimal
    10
    Overall Length - Fractional
    10
    Overall Length
    10 Inch
    Capacity
    2 Inch
    Item Number
    30147
    Catalog Number
    430
    Commodity Code
    6621
    Commodity Code
    66210
    Brand Name
    Big Azz.
    Brand Name
    Big Azz[R]
    Vendor Short Name
    Chan
    Handle Color
    Channellock Blue.
    Handle Color
    Channellock Blue[R]
    Vendor Name
    Channellock Inc
    Commerce Sector
    Construction Materials
    Handle Material
    Dipped Plastic Grip
    Industry
    Electrical
    Type
    Groove Joint
    Commodity Description
    Hand Tools - Pliers, Wrenches, Saw, Pouches, Tool Boxes
    Overall Length - Decimal - UOM
    In
    Additional Information
    Items/Features (7) Steps Adjustments, Permalock. Fastener, Right Angle Teeth, Reinforced Edge
    Additional Information
    Items/Features (7) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge
    Directory
    Mro
    Noun
    Pliers
    Image Location
    Pliers Image
    Jaw Type
    Tongue
    Long Description
    Tongue and Groove Pliers, Groove Joint; Tongue Jaw Type; 10 Inch Overall Length; Dipped Plastic Grip Handle; 2 Inch Capacity; Handle Color Channellock Blue?; Big Azz? Brand
    Long Description
    Tongue and Groove Pliers, Groove Joint; Tongue Jaw Type; 10 Inch Overall Length; Dipped Plastic Grip Handle; 2 Inch Capacity; Handle Color Channellock Blue[R]; Big Azz[R] Brand

* All prices subject to change.

We Also Carry