10250T53C - 30MM Cont BLK 1NO Amber

Eaton

  • $34.74 (Each)
  • $34.74 (Each)

Availability: In Stock Locally
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
10250T53C
Manufacturer
Eaton
Manufacturer's Part Number
10250T53C
Description
30MM Cont BLK 1NO Amber
Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Block, 1NO, Pressure Terminals
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114121450 / 00782114121450
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.74 (Each)
Resources
Images
 
 
10250T53C - Video
 
10250T53C - Large Image
 
10250T53C - Large Image
 
10250T53C - Large Image
 
10250T53C - Large Image
 
10250T53C - Large Image
 
10250T53C - Small Image
Attachments
 
 
10250T53C - Specification Sheet
Other Links
 
 
10250T53C - Other
 
10250T53C - Other
 
10250T53C - Other
 
10250T53C - Other
 
10250T53C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.3000
Width
1.3000
Height
2.1000
Descriptions
Product Type
30MM Cont BLK 1NO Amber
extra long description
ETN 10250T53C 30MM CONT BLK 1NO AMB
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
30MM CONT BLK 1NO AMBER
Long Description
Eaton 10250T pushbutton contact block, 10250T series, Standard Contact Block, 1NO, Pressure terminals
Special Features
Amber block
Additional Information
Contact Configuration
1 NO (standard)
dimensions
1.3000 IN X 1.3000 IN X 2.1000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
10250T53C
Brand
EATON CUTLER-HAMMER
Model
Pushbutton accessory
GTIN
00782114121450
UPC
782114121450
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat