We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

D3PA3 11 PIN RELAY MOUNTING SOCKET

Eaton Cutler-Hammer

Quantity: Add to Cart

  • Model
    Vendor
    Eaton Cutler-Hammer
    Catalog Number
    D3PA3
    Manufacturer Number
    D3PA3
    Category
    Relays - General Purpose Plug-In
    Classification
    General Purpose Relays
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00782114159774
    Weight per unit
    0.1200 (lbs/each)
    Description

    D3PA3 11 Pin Relay Mounting Socket

    Contact Rating 240 Vac/VDC 10 Ampere; 3 Pole; Din Rail Mounting; Clamp, Screw Terminal; Used On D3 Series General Purpose Relay; D3 Model

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 9.66 (Each)
    Standard Package
    $ 96.60 (10 units)
    Stock
    Fort Smith
    37
    All Stores
    147 (Location List)
    Links & Documents
    Images
    Specifications Sheets
     
    D3PA3 - Specification Sheet
  • Additional Specifications
    EAN
    00782114159774
    GTIN
    00782114159774
    UPC
    782114159774
    Brand
    EATON CUTLER-HAMMER
    Item Type
    Relay/Timer Socket/Base
    Product Type
    Plug-In Relay Socket
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Code
    4210
    Commodity Description
    Relays, Etc. - Relays & Accessories
    Noun
    Socket
    Long Description
    Relay Track Mount Socket, Contact Rating 240 Vac/VDC 10 Ampere; 3 Pole; Din Rail Mounting; Clamp, Screw Terminal; Used On D3 Series General Purpose Relay; D3 Model
    Vendor Number
    782114
    Vendor Name
    Cutler-Hammer Controls/Distribution Equipment
    Vendor Short Name
    C-H
    Item Number
    15977
    Catalog Number
    D3pa3
    MSDS Form Number
    *
    Image Location
    Socket Image
    Model
    D3
    Contact Rating
    240 Vac/VDC 10 Ampere
    Number of Poles
    3
    Mounting
    Din Rail
    Terminal Type
    Clamp, Screw
    Used On
    D3 Series General Purpose Relay

    Large Image

    Small Image

    Attachments

    Manufacturer's Specification Sheet

  • Location Quantity In Surplus Surplus Price / Unit  
    Plainview 3 $ 5.26 Add to Cart
    Sherman 5 $ 5.26 Add to Cart

* All prices subject to change.

We Also Carry