We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

D3PR2R1 12VDC DPDT 8 PIN RELAY

Eaton Cutler-Hammer

Quantity: Add to Cart

  • Model
    Vendor
    Eaton Cutler-Hammer
    Catalog Number
    D3PR2R1
    Manufacturer Number
    D3PR2R1
    Category
    Relays - General Purpose Plug-In
    Classification
    General Purpose Relays
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00782114463833
    Weight per unit
    0.9000 (lbs/each)
    Description

    D3PR2R1 12VDC DPDT 8 Pin Relay

    DC Operated; Contact Configuration DPDT; 8 Pin Octal; Din Rail/Panel/Plug In Mount; D3 Model

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 18.30 (Each)
    Stock
    Odessa
    95
    All Stores
    120 (Location List)
    Links & Documents
    Images
     
    D3PR2R1 - Large Image
     
    D3PR2R1 - Small Image
    Specifications Sheets
     
    D3PR2R1 - Specification Sheet
  • Additional Specifications
    EAN
    00782114463833
    GTIN
    00782114463833
    UPC
    782114463833
    Brand
    EATON CUTLER-HAMMER
    Item Type
    General Purpose Relay
    Product Type
    Plug-In Relay
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Code
    4210
    Commodity Description
    Relays, Etc. - Relays & Accessories
    Noun
    Relay
    Long Description
    General Purpose Relay, DC Operated; Contact Configuration DPDT; 8 Pin Octal; Din Rail/Panel/Plug In Mount; D3 Model
    Vendor Number
    782114
    Vendor Name
    Cutler-Hammer Controls/Distribution Equipment
    Vendor Short Name
    C-H
    Item Number
    46383
    Catalog Number
    D3PR2R1
    MSDS Form Number
    *
    Image Location
    Relay Image
    Model
    D3
    Type
    DC Operated
    Contact Configuration
    DPDT
    Contact Voltage Rating
    240 Vac/VDC
    Contact Current Rating
    10 Ampere
    Coil Voltage
    12 VDC
    Terminal Type
    8 Pin Octal
    Mounting
    Din Rail/Panel/Plug In

    Large Image

    Small Image

    Attachments

    Manufacturer's Specification Sheet

  • Location Quantity In Surplus Surplus Price / Unit  
    Fort Stockton 4 $ 9.36 Add to Cart
    Sherman 5 $ 9.36 Add to Cart
    Big Spring 2 $ 9.36 Add to Cart

* All prices subject to change.

We Also Carry