-
- Model
-
- Vendor
- Eaton Cutler-Hammer
- Catalog Number
- D3PR5AA2
- Manufacturer Number
- D3PR5A
- Category
- Relays - General Purpose Plug-In
- Classification
- General Purpose Relays
- UNSPSC
-
N/A
- UPC/EAN/GTIN
- 00782114227732
- Weight per unit
- 0.5000 (lbs/each)
- Description
-
D3PR5AA2 11 Pin DPDT Latching 120V Coil Relay
Ac Operated; Contact Configuration DPDT; 11 Pin Octal; Din Rail/Panel/Plug In Mount; D3 Model
- Price & Packaging
-
- Minimum Order Quantity
- 1 Unit
- Unit
- $ 61.72 (Each)
- Stock
-
- Odessa
- 15
- All Stores
- 29
(Location List)
- Links & Documents
-
- Images
- Specifications Sheets
-
- Additional Specifications
-
- EAN
- 00782114227732
- GTIN
- 00782114227732
- UPC
- 782114227732
- Brand
- EATON CUTLER-HAMMER
- Item Type
- General Purpose Relay
- Product Type
- Plug-In Relay
- Directory
- Cis
- Commerce Sector
- Construction Materials
- Industry
- Electrical
- Commodity Code
- 4210
- Commodity Description
- Relays, Etc. - Relays & Accessories
- Noun
- Relay
- Long Description
- General Purpose Relay, Ac Operated; Contact Configuration DPDT; 11 Pin Octal; Din Rail/Panel/Plug In Mount; D3 Model
- Vendor Number
- 782114
- Vendor Name
- Cutler-Hammer Controls/Distribution Equipment
- Vendor Short Name
- C-H
- Item Number
- 46382
- Catalog Number
- D3pr5a
- MSDS Form Number
- *
- Image Location
- Relay Image
- Model
- D3
- Type
- Ac Operated
- Contact Configuration
- DPDT
- Contact Voltage Rating
- 240 Vac/VDC
- Contact Current Rating
- 10 Ampere
- Coil Voltage
- 120 Vac
- Terminal Type
- 11 Pin Octal
- Mounting
- Din Rail/Panel/Plug In
- Additional Links
-
Large Image
Small Image
Attachments
Manufacturer's Specification Sheet
-
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 10 /
147
11 Pin Relay Mounting Socket
-
-
Eaton Corp
UPC: 782114227732
Stock: 25 /
61
120VAC Latching Relay
* All prices subject to change.