No Image Avaliable

E30KLA1 CONTACT BLOCK-SQUARE 1NO

Eaton Cutler-Hammer

Quantity: Add to Cart

  • Model
    Vendor
    Eaton Cutler-Hammer
    Catalog Number
    E30KLA1
    Manufacturer Number
    E30KLA1
    Category
    Pilot Devices - Pushbutton Stations
    Classification
    Compact Pilot Devices
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00782113218168
    Weight per unit
    0.0500 (lbs/each)
    Description

    E30KLA1 Contact Block-Square 1no

    Phenolic Material; 30.5 MM Size; 1NO Contact Configuration; 600 Vac 10 Ampere, 250 VDC 10 Ampere Contact Rating; 4 Stack Mounting; Screw Terminal With Pressure Plate Terminal Type; Silver Contact Material; Approval Ul, Csa; Enclosure Nema 3/3R/4/12/13

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 22.92 (Each)
    Stock
    Alexandria
    6
    All Stores
    23 (Location List)
    Links & Documents
    Images
     
     
    E30KLA1 - Large Image
     
    E30KLA1 - Small Image
    Specifications Sheets
     
     
    E30KLA1 - Specification Sheet
  • Additional Specifications
    EAN
    00782113218168
    GTIN
    00782113218168
    UPC
    782113218168
    Brand
    EATON
    Item Type
    Standard Industrial Contact Block
    Product Type
    Standard Contact Block
    MSDS Form Number
    *
    Contact Configuration
    1no
    Item Number
    21816
    Size
    30.5 MM
    Mounting
    4 Stack
    Commodity Code
    4220
    Commodity Code
    42270
    Contact Rating
    600 Vac 10 Ampere, 250 VDC 10 Ampere
    Vendor Number
    744
    Vendor Number
    782113
    Additional Information
    Approval Ul, Csa; Enclosure Nema 3/3R/4/12/13
    Vendor Short Name
    C-H
    Vendor Short Name
    CH3
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Noun
    Contact Block
    Image Location
    Contact Block Image
    Long Description
    Contact Block, Contact Configuration 1NO; Contact Rating 600 Vac 10 Ampere, 250 VDC 10 Ampere; Silver Contact Material; Phenolic; 4 Stack Mounting; Screw Terminal With Pressure Plate; Size 30.5 MM; E30 Model; Approval Ul, Csa; Enclosure Nema 3/3R/4/12/13
    Commodity Description
    Contact Blocks
    Vendor Name
    Cutler-Hammer Distribution Equipment/Controls
    Model
    E30
    Catalog Number
    E30kla1
    Vendor Name
    Eaton Distribution Equipment/Controls
    Industry
    Electrical
    Industry
    Elx
    Material
    Phenolic
    Commodity Description
    Relays, Etc. - Push BTNS, Pilot LTS, Etc.
    Terminal Type
    Screw Terminal With Pressure Plate
    Contact Material
    Silver
  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Natchitoches 2 $ 16.28 Add to Cart
    Alexandria 6 $ 16.28 Add to Cart
    Odessa 1 $ 16.28 Add to Cart

* All prices subject to change.